FOSTORIA 342-60-TH-480V Electric Infrared Heater 17060 Btuh | AC2GVB 2KCY2

FOSTORIA 342-60-TH-480V Electric Infrared Heater 17060 Btuh

Item: AC2GVB Model: 342-60-TH-480VCross Ref: 2KCY2
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Infrared Heater
Amps @ 1 Phase10.4A
Amps @ 3 Phase6A
Beam Pattern60°
Btuh Output17060 btuH
Cord TypeHard Wired
Efficiency96%
FinishPowder Coat
Heat Pattern Coverage @ Floor (10 Ft.)12 x 9.5
Heat Pattern Coverage @ Floor (12 Ft.)14" x 12"
Heat Pattern Coverage @ Floor (14 Ft.)16" x 14"
Heat Pattern Coverage @ Floor (16 Ft.)18" x 16"
Heat Pattern Coverage @ Floor (18 Ft.)20" x 18"
Heat Pattern Coverage @ Floor (8 Ft.)22
Height11"
Housing MaterialGalvannealed
Housing Material Thickness20 ga.
Length33"
Number Of Lamps2
Phase1, 3
Voltage480V
Wattage5000 W
Watts Delivered/sq.-ft. 1017 W
Watts Delivered/sq.-ft. 1214 W
Width15"
Amperage10.4A
Electrical ConnectionHardwired
Element TypeQuartz Lamp
Heater Mounting PositionHorizontal Burn
Heating MethodRadiant
Housing ColorBronze
Infrared Electromagnetic Wave TypeShort Wave
MobilityStationary
Nema Plug ConfigurationHardwired
Overall Depth11"
Overall Length33"
Overall Width15"
Reflector MaterialAluminum, Gold Anodized
StandardsETL LISTED FOR US & CANADA
Wattage Output5000 W

Shipping Info:

Ship weight (kg) 12.04
Ship height (cm)93.22
Ship length (cm)40.64
Ship width (cm)26.92
HS code8516290060
Country of OriginUS

Product Details:

    • Heat Pattern Coverage @ Floor (4 Ft.) (46)
    • Heat Pattern Coverage @ Floor (6 Ft.) (30)

Product Variants

ProductModelBeam PatternHousing MaterialElement TypeHeating CapacityElectrical ConnectionPhaseHousing ColorOverall WidthPrice
FOSTORIA 222-60-TH-480V Electric Infrared Heater 10918 Btuh | AC2GUV 2KCX5 222-60-TH-480V60°Galvannealed---1---
RFQ
FOSTORIA 222-90-TH-480V Electric Infrared Heater 10918 Btuh | AC2GUX 2KCX7 222-90-TH-480V90°Galvannealed---1, 3---
RFQ
FOSTORIA 342-30-TH-480V Electric Infrared Heater 17060 Btuh | AC2GUZ 2KCX9 342-30-TH-480V30°Galvannealed---1, 3---
RFQ
FOSTORIA 342-30-THSS-480V Electric Infrared Heater 17060 Btuh | AC2GVA 2KCY1 342-30-THSS-480V30°Stainless Steel---1, 3---
RFQ
FOSTORIA 342-90-TH-480V Electric Infrared Heater 17060 Btuh | AC2GVD 2KCY4 342-90-TH-480V90°Galvannealed---1, 3---
RFQ
FOSTORIA 342-90-THSS-480V Electric Infrared Heater 17060 Btuh | AC2GVE 2KCY5 342-90-THSS-480V90°Stainless Steel---1, 3---
RFQ
FOSTORIA 462-90-TH-480V Electric Infrared Heater 24908 Btuh | AC2GVF 2KCY6 462-90-TH-480V90°Galvannealed---1, 3---
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOSTORIA 342-60-TH-480V Electric Infrared Heater 17060 Btuh