Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBLKW716P50 Split Lock Washer, 18-8 Stainless Steel, 7/16 Inch Size, 0.109 Inch Thickness | CG8VNX 53MF60

FOREVERBOLT FBLKW716P50 Split Lock Washer, 7/16 In Fits Bolt Size, 0.776 In O.D., NL-19, 50 Pk

Item: CG8VNX Model: FBLKW716P50Cross Ref: 53MF60
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.24 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorSilver
FinishNL-19
Fits Bolt Sizes7/16"
GradeGrade 18-8
HardnessRockwell C35
Inside Dia.11/25"
MaterialStainless Steel
Outside Dia.0.776"
System Of MeasurementMetric
Thickness0.109"
Thickness Tolerance-0.005" to +0.005"
TypeSplit Lock
Dimensional StandardsANSI B18.21.1
For Screw Size7/16"
Inside Diameter0.44"
Lock Washer TypeSplit Lock
Material Grade/class18-8
Maximum Thickness0.109"
Minimum Thickness0.109"
Outside Diameter0.776"
Resistance PropertiesCorrosion Resistant
Rockwell HardnessC35

Shipping Info:

Ship weight (kg) 0.198
Country of OriginUS

Product Details:

    • Fastening, Metalworking

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorPkg. Qty.Price
FOREVERBOLT FBLK38P100 Split Lock Washer, 18-8 Stainless Steel, 3/8 Inch Size, 0.094 Inch Thickness | CG8VNM 53MF59 FBLK38P1003/8"0.377"17/25"3/32"-0.005" to +0.005"Rockwell C35Silver100€72.75
FOREVERBOLT FBLKW10P100 Split Lock Washer, 18-8 Stainless Steel, #10 Size, 0.047 Inch Thick, Standard Type | CG8VNN 53MF56 FBLKW10P100#100.193"0.334"0.047"-0.005" to +0.005"Rockwell C35Silver100€46.00
FOREVERBOLT FBLKW12P50 Split Lock Washer, 18-8 Stainless Steel, 1/2 Inch Size, 0.125 Inch Thickness | CG8VNP 53MF61 FBLKW12P501/2"0.502"0.869"1/8"-0.005" to +0.005"Rockwell C35Silver50€58.37
FOREVERBOLT FBLKW14P100 Split Lock Washer, 18-8 Stainless Steel, 1/4 Inch Size, 0.062 Inch Thickness | CG8VNQ 53MF57 FBLKW14P1001/4"0.252"0.487"1/16"-0.005" to +0.005"Rockwell C35Silver100€49.95
FOREVERBOLT FBLKW1P10 Split Lock Washer, 18-8 Stainless Steel, 1 Inch Size, 0.25 Inch Thick, Standard Type | CG8VNR 53MF65 FBLKW1P101"1.003"1.652"1/4"-0.005" to +0.005"Rockwell C35Silver10€56.56
FOREVERBOLT FBLKW34P25 Split Lock Washer, 18-8 Stainless Steel, 3/4 Inch Size, 0.188 Inch Thickness | CG8VNT 53MF63 FBLKW34P253/4"0.753"1.264"3/16"-0.005" to +0.005"Rockwell C35Silver25€59.09
FOREVERBOLT FBLKW516P100 Split Lock Washer, 18-8 Stainless Steel, 5/16 Inch Size, 0.078 Inch Thickness | CG8VNU 53MF58 FBLKW516P1005/16"0.314"0.583"0.0781"-0.005" to +0.005"Rockwell C35Silver100€68.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBLKW716P50 Split Lock Washer, 7/16 In Fits Bolt Size, 0.776 In O.D., NL-19, 50 Pk
€46.24 /pack