Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBLKW14P100 Split Lock Washer, 18-8 Stainless Steel, 1/4 Inch Size, 0.062 Inch Thickness | CG8VNQ 53MF57

FOREVERBOLT FBLKW14P100 Split Lock Washer, 1/4 In Fits Bolt Size, 0.487 In O.D., 1/16 In Thk., Gr. 18-8, 100 Pk

Item: CG8VNQ Model: FBLKW14P100Cross Ref: 53MF57
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorSilver
FinishNL-19
Fits Bolt Sizes1/4"
GradeGrade 18-8
HardnessRockwell C35
Inside Dia.0.252"
MaterialStainless Steel
Outside Dia.0.487"
System Of MeasurementMetric
Thickness1/16"
Thickness Tolerance-0.005" to +0.005"
TypeSplit Lock
For Screw Size1/4"
Inside Diameter0.252"
Lock Washer TypeSplit Lock
Maximum Thickness0.062"
Minimum Thickness0.062"
Outside Diameter0.487"
Resistance PropertiesCorrosion Resistant
Rockwell HardnessC35

Shipping Info:

Ship weight (kg) 0.108
Country of OriginTaiwan

Product Details:

    • Fastening, Metalworking

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorPkg. Qty.Price
FOREVERBOLT FBLK38P100 Split Lock Washer, 18-8 Stainless Steel, 3/8 Inch Size, 0.094 Inch Thickness | CG8VNM 53MF59 FBLK38P1003/8"0.377"17/25"3/32"-0.005" to +0.005"Rockwell C35Silver100€72.75
FOREVERBOLT FBLKW10P100 Split Lock Washer, 18-8 Stainless Steel, #10 Size, 0.047 Inch Thick, Standard Type | CG8VNN 53MF56 FBLKW10P100#100.193"0.334"0.047"-0.005" to +0.005"Rockwell C35Silver100€46.00
FOREVERBOLT FBLKW12P50 Split Lock Washer, 18-8 Stainless Steel, 1/2 Inch Size, 0.125 Inch Thickness | CG8VNP 53MF61 FBLKW12P501/2"0.502"0.869"1/8"-0.005" to +0.005"Rockwell C35Silver50€58.37
FOREVERBOLT FBLKW1P10 Split Lock Washer, 18-8 Stainless Steel, 1 Inch Size, 0.25 Inch Thick, Standard Type | CG8VNR 53MF65 FBLKW1P101"1.003"1.652"1/4"-0.005" to +0.005"Rockwell C35Silver10€56.56
FOREVERBOLT FBLKW34P25 Split Lock Washer, 18-8 Stainless Steel, 3/4 Inch Size, 0.188 Inch Thickness | CG8VNT 53MF63 FBLKW34P253/4"0.753"1.264"3/16"-0.005" to +0.005"Rockwell C35Silver25€59.09
FOREVERBOLT FBLKW516P100 Split Lock Washer, 18-8 Stainless Steel, 5/16 Inch Size, 0.078 Inch Thickness | CG8VNU 53MF58 FBLKW516P1005/16"0.314"0.583"0.0781"-0.005" to +0.005"Rockwell C35Silver100€68.79
FOREVERBOLT FBLKW58P25 Split Lock Washer, 18-8 Stainless Steel, 5/8 Inch Size, 0.156 Inch Thickness | CG8VNV 53MF62 FBLKW58P255/8"0.628"1.072"0.156"-0.005" to +0.005"Rockwell C35Silver25€42.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBLKW14P100 Split Lock Washer, 1/4 In Fits Bolt Size, 0.487 In O.D., 1/16 In Thk., Gr. 18-8, 100 Pk
€52.89 /pack