Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBLB1255P5 Hex Head Lag Screw, 5-1/2 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VMK 53MG51

FOREVERBOLT FBLB1255P5 Hex Head Lag Screw, 1/2 In - 6 Thread Size, 1/2 In Size, 5 1/2 In Lg., NL-19, Gr. 18-8, 5 Pk

Item: CG8VMK Model: FBLB1255P5Cross Ref: 53MG51
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Lag Screw
FinishNL-19
GradeGrade 18-8
Head Height0.344"
Head Width3/4"
Hex Size3/4"
Length5 1/2"
MaterialStainless Steel
Min. Thread Length3 3/8"
Size1/2"
System Of MeasurementImperial
Thread Size1/2"-6
Thread StylePartially Threaded
Tip TypePointed
DriveExternal Hex
Drive Size3/4"
Fastener Length5 1/2"
Head StyleHex
Minimum Thread Length3 3/8"
Thread Fit2A
TypeHex Head Lag Screw

Shipping Info:

Ship weight (kg) 0.6075
Country of OriginTaiwan

Product Variants

ProductModelSizeHead HeightHead WidthMin. Thread LengthThread StyleTip TypeFinishMaterialPkg. Qty.Price
FOREVERBOLT FBLB1215P10 Hex Head Lag Screw, 1-1/2 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VMC 53MG43 FBLB1215P101/2"0.344"3/4"1 1/2"Partially ThreadedPointedNL-19Stainless Steel10€45.65
FOREVERBOLT FBLB1225P10 Hex Head Lag Screw, 2-1/2 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VMD 53MG45 FBLB1225P101/2"0.344"3/4"2"Partially ThreadedPointedNL-19Stainless Steel10€66.83
FOREVERBOLT FBLB122P10 Hex Head Lag Screw, 2 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VME 53MG44 FBLB122P101/2"0.344"3/4"1 3/4"Partially ThreadedPointedNL-19Stainless Steel10€57.57
FOREVERBOLT FBLB1235P10 Hex Head Lag Screw, 3-1/2 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VMF 53MG47 FBLB1235P101/2"0.344"3/4"2 3/8"Partially ThreadedPointedNL-19Stainless Steel10€73.74
FOREVERBOLT FBLB123P10 Hex Head Lag Screw, 3 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VMG 53MG46 FBLB123P101/2"0.344"3/4"2 1/4"Partially ThreadedPointedNL-19Stainless Steel10€59.19
FOREVERBOLT FBLB1245P5 Hex Head Lag Screw, 4-1/2 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VMH 53MG49 FBLB1245P51/2"0.344"3/4"3"Partially ThreadedPointedNL-19Stainless Steel5€40.07
FOREVERBOLT FBLB124P5 Hex Head Lag Screw, 4 Inch Length, 18-8 Stainless Steel, 1/2 Inch Size | CG8VMJ 53MG48 FBLB124P51/2"0.344"3/4"2 3/4"Partially ThreadedPointedNL-19Stainless Steel5€41.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBLB1255P5 Hex Head Lag Screw, 1/2 In - 6 Thread Size, 1/2 In Size, 5 1/2 In Lg., NL-19, Gr. 18-8, 5 Pk
€57.62 /pack