STAFFORD MFG 15S007 Shaft Collar, 2 Piece Split, Clamp Type, 7/16 Inch Square Bore, SS | CJ6FTE

STAFFORD MFG 15S007 Shaft Collar, 2 Piece Split, Clamp Type, 7/16 Inch Square Bore, SS

Item: CJ6FTE Model: 15S007
Limited Availability
€32.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size7/16"
MaterialStainless Steel
Outside Dia.1 1/2"
Screw Length1/2"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size#10-32
TypeHigh Strength
Width0.406"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialScrew MaterialPrice
STAFFORD MFG 15S004 Shaft Collar, 2 Piece Split, Clamp Type, 1/4 Inch Square Bore, SS | CJ6FTB 15S0041.063"3/8"1/4"#6-32High StrengthStainless SteelStainless Steel€28.04
RFQ
STAFFORD MFG 15S005 Shaft Collar, 2 Piece Split, Clamp Type, 5/16 Inch Square Bore, SS | CJ6FTC 15S0051.063"3/8"5/16"#6-32High StrengthStainless SteelStainless Steel€23.06
RFQ
STAFFORD MFG 15S006 Shaft Collar, 2 Piece Split, Clamp Type, 3/8 Inch Square Bore, SS | CJ6FTD 15S0061 1/2"1/2"3/8"#10-32High StrengthStainless SteelStainless Steel€29.83
RFQ
STAFFORD MFG 15S008 Shaft Collar, 2 Piece Split, Clamp Type, 1/2 Inch Square Bore, SS | CJ6FTF 15S0081 3/4"5/8"1/2"1/4"-28High StrengthStainless SteelStainless Steel€34.65
RFQ
STAFFORD MFG 15S009 Shaft Collar, 2 Piece Split, Clamp Type, 9/16 Inch Square Bore, SS | CJ6FTG 15S0091 3/4"5/8"9/16"1/4"-28High StrengthStainless SteelStainless Steel€38.97
RFQ
STAFFORD MFG 15S010 Shaft Collar, 2 Piece Split, Clamp Type, 5/8 Inch Square Bore, SS | CJ6FTH 15S0102"5/8"5/8"1/4"-28High StrengthStainless SteelStainless Steel€42.68
RFQ
STAFFORD MFG 15S012 Shaft Collar, 2 Piece Split, Clamp Type, 3/4 Inch Square Bore, SS | CJ6FTJ 15S0122 1/8"5/8"3/4"1/4"-28High StrengthStainless SteelStainless Steel€41.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 15S007 Shaft Collar, 2 Piece Split, Clamp Type, 7/16 Inch Square Bore, SS
€32.08 /unit