Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBCP789 Coupling Nut, 2-1/2 Inch Length, 7/8-9 Thread Size, 18-8 Grade | CG8VKF 53ME99

FOREVERBOLT FBCP789 53ME99 Coupling Nut, 2-1/2 Inch Length, 7/8-9 Thread Size, 18-8 Grade

Item: CG8VKF Model: FBCP789Cross Ref: 53ME99 / 53ME99
Limited Availability
€92.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Nut
GradeGrade 18-8
Hex Width1 1/4"
Length2 1/2"
MaterialStainless Steel
Nut TypeCoupling Nut
Pack SizeSmall Pack
StyleCoupling Nut
System Of MeasurementImperial , Inch
Thread DirectionRight Hand
Thread Size7/8"-9
Thread StyleFully Threaded
Thread TypeCoarse
TypeCoupling
Width Across Flats1 1/4"
Dimensional StandardsASME 18.16.6
FinishNL-19
Material Grade/class18-8
Overall Length2 1/2"

Shipping Info:

Country of OriginTaiwan

Product Variants

ProductModelThread SizeWidth Across FlatsGradeMaterialStyleThread DirectionNut TypeTypePkg. Qty.Price
FOREVERBOLT FB3CP1024P3 Coupling Nut, 3/4 Inch Length, #10-24 Thread Size, A4 Grade | CG8VDB 53MF10 FB3CP1024P3-3/8"Grade A4Stainless SteelCoupling NutRight HandCoupling NutCoupling3€52.71
FOREVERBOLT FB3CP1032P3 Coupling Nut, 3/4 Inch Length, #10-32 Thread Size, A4 Grade | CG8VDC 53MF09 FB3CP1032P3-3/8"Grade A4Stainless SteelCoupling NutRight HandCoupling NutCoupling3€55.24
FOREVERBOLT FB3CP1213P3 Coupling Nut, 1-1/4 Inch Length, 1/2-13 Thread Size, A4 Grade | CG8VDD 53MF15 FB3CP1213P31/2"-135/8"Grade A4Stainless SteelCoupling NutRight HandCoupling NutCoupling3€53.94
RFQ
FOREVERBOLT FB3CP1420P3 Coupling Nut, 7/8 Inch Length, 1/4-20 Thread Size, A4 Grade | CG8VDE 53MF11 FB3CP1420P31/4"-203/8"Grade A4Stainless SteelCoupling NutRight HandCoupling NutCoupling3€39.49
RFQ
FOREVERBOLT FB3CP18 Coupling Nut, 2-1/2 Inch Length, 1-8 Thread Size, A4 Grade | CG8VDF 53MF19 FB3CP18-1 3/8"Grade A4Stainless SteelCoupling NutRight HandCoupling NutCoupling1€203.01
FOREVERBOLT FB3CP3410 Coupling Nut, 2 Inch Length, 3/4-10 Thread Size, A4 Grade | CG8VDG 53MF17 FB3CP34103/4"-101"Grade A4Stainless SteelCoupling NutRight HandCoupling NutCoupling1€64.86
FOREVERBOLT FB3CP3816P3 Coupling Nut, 1-1/8 Inch Length, 3/8-16 Thread Size, A4 Grade | CG8VDH 53MF13 FB3CP3816P33/8"-161/2"Grade A4Stainless SteelCoupling NutRight HandCoupling NutCoupling3€47.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBCP789 53ME99 Coupling Nut, 2-1/2 Inch Length, 7/8-9 Thread Size, 18-8 Grade
€92.52 /unit