Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS F96T8/TL841 PLUS ALTO 25/1 Linear Fluorescent Bulb, T8, Single Pin | CT7RXW

PHILIPS F96T8/TL841 PLUS ALTO 25/1 Linear Fluorescent Bulb, T8, Single Pin

Item: CT7RXW Model: F96T8/TL841 PLUS ALTO 25/1Cross Ref: 55DY79
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.86 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Bulb Base TypeSingle Pin
Bulb DesignationF96T8/TL841 PLUS ALTO
Bulb Dia.1"
Bulb HousingGlass
Bulb Minimum Starting Temperature50°F
Bulb Primary ApplicationGeneral Purpose
Bulb ShapeT8
Color Rendering Index85
Color Temp.4100 K
DimmableNo
Energy Star CompliantNo
Lighting TechnologyFluorescent
Lumens5900 lm
Nominal Length8 ft.
Number Of Cases25
Overall Length96"
Rated Life24000 hrs.
Shatter-resistantNo
VoltageBallast Dependent
Wattage59 W
Wattage Equivalency59W LFL
Bulb Diameter1"
Color Temperature4100 K
High OutputNo
Light AppearanceCool White 4100 to 4900K
Light ColorWhite
Light Output5900 lm
Light TechnologyFluorescent
Minimum Operating Temperature50°F
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBulb Base TypeNominal LengthOverall LengthBulb ShapeLighting TechnologyWattageColor Rendering IndexDimmablePrice
PHILIPS 14.5T8/MAS/48-830/MF20/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZL 14.5T8/MAS/48-830/MF20/P 10/1Medium Bi-Pin (G13)4 ft.47 3/4"T8LED14.5 W80No€23.48
PHILIPS 16.9T8/MAS/48-835/MF25/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZM 16.9T8/MAS/48-835/MF25/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED16.9 W80Yes€24.11
PHILIPS 14.5T8/MAS/48-840/MF21/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZN 14.5T8/MAS/48-840/MF21/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED14.5 W80Yes€24.51
PHILIPS 10.5T8/MAS/48-850/MF16/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZP 10.5T8/MAS/48-850/MF16/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED10.5 W80Yes€22.52
PHILIPS 14.5T8/MAS/48-850/MF21/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZQ 14.5T8/MAS/48-850/MF21/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED14.5 W80Yes€21.99
PHILIPS 42T8HO/COR/96-850/MF54/G/R17d 10/1 Ballast ByPass LED Replacement, T8, Recessed Double Contact | CT7QZR 42T8HO/COR/96-850/MF54/G/R17d 10/1Recessed Double Contact8 ft.94 1/2"T8LED42 W80Yes€50.08
PHILIPS 42T8HO/COR/96-840/MF54/G/R17d 10/1 Ballast ByPass LED Replacement, T8, Recessed Double Contact, 4000K | CT7QZT 42T8HO/COR/96-840/MF54/G/R17d 10/1Recessed Double Contact8 ft.94 1/2"T8LED42 W80Yes€50.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS F96T8/TL841 PLUS ALTO 25/1 Linear Fluorescent Bulb, T8, Single Pin
€27.86 /unit