Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FB3FLWASH516LOD2P100 Washer 5/16 Bolt 316 Stainless Steel 7/8 Outside Diameter PK100 | AH7CQR 36RL08

FOREVERBOLT FB3FLWASH516LOD2P100 Flat Washer, 5/16 In Bolt Size, Std, 3/8 In I.D., 7/8 In O.D., 100 Pk

Item: AH7CQR Model: FB3FLWASH516LOD2P100Cross Ref: 36RL08
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
ColorSilver
FinishNL-19
Fits Bolt Sizes5/16"
GradeGrade 316
HardnessRockwell B80
Inside Dia.3/8"
MaterialStainless Steel
Outside Dia.7/8"
System Of MeasurementImperial
Thickness0.064" to 0.104"
Thickness Tolerance0.064" to 0.104"
Washer TypeStandard Washer
Flat Washer TypeStandard
For Screw Size5/16"
Inside Diameter3/8"
Maximum Thickness0.065"
Minimum Thickness0.036"
Outside Diameter7/8"
Resistance PropertiesCorrosion Resistant
Rockwell HardnessB80

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)11.43
Ship width (cm)8.13
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorPkg. Qty.Price
FOREVERBOLT FB3FLWASH14SODP100 Washer 1/4 Bolt 316 Stainless Steel 5/8 Outside Diameter PK100 | AH7CNX 36RK66 FB3FLWASH14SODP1001/4"9/32"5/8"0.05"-0.01" to +0.01"Rockwell B80Silver100€55.43
FOREVERBOLT FB3FLWASH58SODP10 Washer 5/8 Bolt 316 Stainless Steel 1-1/2 Outside Diameter PK10 | AH7CNY 36RK67 FB3FLWASH58SODP105/8"17/32"1 1/2"5/64"-0.01" to +0.01"Rockwell B80Silver10€15.61
FOREVERBOLT FB3FLWASH8LOD2P100 Washer #8 Bolt 316 Stainless Steel 7/16 Outside Diameter PK100 | AH7CQJ 36RL01 FB3FLWASH8LOD2P100#83/16"7/16"0.036" to 0.065"0.036" to 0.065"Rockwell B80Silver100€56.01
FOREVERBOLT FB3FLWASH10LOD2P100 Washer #10 Bolt 316 Stainless Steel 1/2 Outside Diameter PK100 | AH7CQK 36RL02 FB3FLWASH10LOD2P100#107/32"1/2"0.036" to 0.065"0.036" to 0.065"Rockwell B80Silver100€60.52
FOREVERBOLT FB3FLWASHN12SODP25 Washer #12 Bolt 316 Stainless Steel 9/16 Outside Diameter PK25 | AH7CQL 36RL03 FB3FLWASHN12SODP25#121/4"9/16"0.051" to 0.08"0.051" to 0.08"Rockwell B70Silver25€23.56
FOREVERBOLT FB3FLWASH14SOD2P10 Washer 1/4 Bolt 316 Stainless Steel 5/8 Outside Diameter PK10 | AH7CQM 36RL04 FB3FLWASH14SOD2P101/4"9/32"5/8"0.051" to 0.08"0.051" to 0.08"Rockwell B70Silver10€9.88
FOREVERBOLT FB3FLWASH14LOD2P25 Washer 1/4 Bolt 316 Stainless Steel 3/4 Outside Diameter PK25 | AH7CQN 36RL05 FB3FLWASH14LOD2P251/4"0.313"3/4"0.051" to 0.08"0.051" to 0.08"Rockwell B70Silver25€21.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FB3FLWASH516LOD2P100 Flat Washer, 5/16 In Bolt Size, Std, 3/8 In I.D., 7/8 In O.D., 100 Pk
€122.39 /unit