Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6FA61 Flat Washer Brass Fits M10 - Pack Of 25 | AE8RKD

APPROVED VENDOR FW5B01000-025P1 Flat Washer, M10 Fits Bolt Size, Std, 10.5 mm I.D., 25 Pk

Item: AE8RKD Model: FW5B01000-025P1Cross Ref: 6FA61
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishPlain
Fits Bolt SizesM10
Inside Dia.10.5 mm
MaterialBrass
Outside Dia.20 mm
System Of MeasurementMetric
Thickness2 mm
Thickness Tolerance-0.2 mm to +0.2 mm
Washer TypeStandard Washer

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
HS code7415390000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR Z9094BR Flat Washer Thick Brass Fits #10 - Pack Of 5 | AE6GEU 5RU46 Z9094BR#100.203"1/2"3/32"-0.004" to +0.005"Rockwell B5058000 psi5€16.35
APPROVED VENDOR Z9095BR Flat Washer Thick Brass Fits 1/4 Inch - Pack Of 5 | AE6GEX 5RU49 Z9095BR1/4"9/32"5/8"1/8"-0.004" to +0.005"Rockwell B5058000 psi5€15.03
APPROVED VENDOR Z9096BR Flat Washer Thick Brass Fits 5/16 Inch Pk5 | AE6GFA 5RU52 Z9096BR5/16"11/32"3/4"1/8"-0.004" to +0.005"Rockwell B5058000 psi5€16.04
APPROVED VENDOR Z9097BR Flat Washer Thick Brass Fits 3/8 Inch - Pack Of 5 | AE6GFD 5RU55 Z9097BR3/8"13/32"7/8"1/8"-0.004" to +0.005"Rockwell B5058000 psi5€13.06
APPROVED VENDOR Z9099BR Flat Washer Thick Brass Fits 1/2 Inch - Pack Of 5 | AE6GFJ 5RU60 Z9099BR1/2"17/32"1 1/8"1/8"-0.004" to +0.005"Rockwell B5058000 psi5€22.45
APPROVED VENDOR Z9100BR Flat Washer Thick Brass Fits 5/8 Inch - Pack Of 5 | AE6GFM 5RU63 Z9100BR5/8"21/32"1 3/8"1/8"-0.004" to +0.005"Rockwell B5058000 psi5€23.67
APPROVED VENDOR Z9101BR Flat Washer Thick Brass Fits 3/4 Inch - Pack Of 5 | AE6GFQ 5RU66 Z9101BR3/4"0.781"1 5/8"5/32"-0.02" to +0.005"Rockwell B5058000 psi5€21.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR FW5B01000-025P1 Flat Washer, M10 Fits Bolt Size, Std, 10.5 mm I.D., 25 Pk
€17.90 /unit