EATON GJH3100FAM | BH9VMX

EATON GJH3100FAM Molded Case Circuit Breaker, Jg-Frame, Type Gj, 3-Pole, 100A, 600 Vac

Item: BH9VMX Model: GJH3100FAM
In Stock

Get it by Thursday, Jun 12

€10,868.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating100A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeGJ
FrameJG
Height7"
Interrupt Rating70 kAIC at 415V AC, 100 kAIC at 240V AC, 25 kAIC at 600V AC, 65 kAIC at 480V AC
Length3 11/25"
Mounting HardwareMetric
Number Of Poles3
TerminalsLine And Load End Caps
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)17.78
Ship length (cm)8.74
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltageTypePrice
EATON JGC3070FAG Circuit Breaker Feed-thru 70 Amp 600vac 3p 100kaic@480v | AG8QDG JGC3070FAG3JG600V AC/250V DC-€5,199.78
EATON JGC3090FAG Circuit Breaker Feed-thru 90 Amp 600vac 3p 100kaic@480v | AG8QDH JGC3090FAG3JG600V AC/250V DC--
RFQ
EATON JGC3100FAG Circuit Breaker Feed-thru 100 Amp 600vac 3p 100kaic@480v | AG8QDJ JGC3100FAG3JG600V AC/250V DC-€7,043.75
EATON JGC3125FAG Circuit Breaker Feed-thru 125 Amp 600vac 3p 100kaic@480v | AG8QDK JGC3125FAG3JG600V AC-€5,199.78
EATON JGC3150FAG Circuit Breaker Feed-thru 150 Amp 600vac 3p 100kaic@480v | AG8QDL JGC3150FAG3JG600V AC--
RFQ
EATON JGC3175FAG Circuit Breaker Feed-thru 175 Amp 600vac 3p 100kaic@480v | AG8QDM JGC3175FAG3JG600V AC--
RFQ
EATON JGC3200FAG Circuit Breaker Feed-thru 200 Amp 600vac 3p 100kaic@480v | AG8QDN JGC3200FAG3JG600V AC-€5,199.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GJH3100FAM Molded Case Circuit Breaker, Jg-Frame, Type Gj, 3-Pole, 100A, 600 Vac
€10,868.43 /unit