Flat Shipping

Flat Shipping at €24.99 + VAT

FLOMEC OM015S003-822R5G Electronic Flowmeter, Oval Gear, 0.26 To 10.6 gpm Flow Range, 1/2 FNPT | CG6ECN OM015S003-826R7G / 61CV23

FLOMEC OM015S003-822R5G OM015S003-826R7G Electronic Flowmeter, Oval Gear, 316 Stainless Steel, 0.26 To 10.6 Gpm Flow Range

Item: CG6ECN Model: OM015S003-822R5GCross Ref: 61CV23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,876.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Flowmeter
Compatible Flow MaterialLubricants, Oils, Viscous Fluids, Water, Water-Like Liquids
Connection Size1/2"
Connection TypeNPT
Display TypeDigital , LCD
Display UnitsGal
Flow MaterialHigh Viscosity, Lubricants, Oil, Thick Fluids, Water, Water Based
Flow Range0.26-10.6 GPM
Flow Rate - Maximum26 GPM
Flow Rate - Minimum0.26 GPM
Flowmeter TypeOval Gear
Fluid Temp.-22°F to +176°F
For Pipe Size1/2"
Frequency - Maximum112 Hz
Frequency Range2.8-112 Hz
GradeGrade 316
Housing MaterialStainless Steel
Includes TotalizerYes
Length4.3"
Max. Flow Rate26 GPM
Max. Frequency112 Hz
Max. Operating Pressure990 psi
Max. Temp.176°F
Max. Viscosity1000 cPS
Media TypeHigh Viscosity, Lubricants, Oils, Thick Fluids, Water, Water Based Fluids
Min. Flow Rate0.26 GPM
Min. Frequency2.8 Hz
Min. Media Temp.-22°F
O-ring MaterialPTFE Encapsulated FKM , Viton
Output TypeScaled Pulse
Overall Height5 4/5"
Overall Length4.3"
Overall Width4.3"
Power Required8-24V DC
Rotor MaterialPolyphenylene Sulfide
Sensor TypeOval Gear
SeriesOM Series
Unit Of MeasureGal.
Wetted MaterialCeramic, Polyphenylene Sulfide, PTFE Encapsulated PPS, Stainless Steel
Width4.3"

Shipping Info:

Ship weight (kg) 3.105
Ship height (cm)14.73
Ship length (cm)10.92
Ship width (cm)10.92
Country of OriginAU

Product Details:

    • Replacement Part Number For OM015S003-826R7G

Product Variants

ProductModelConnection SizeMin. Flow RateMax. Flow RateMax. Operating PressureMax. ViscosityMax. Temp.O-ring MaterialOverall LengthPrice
GPI OM015A001-826R7G Electronic Flowmeter, Oval Gear, 0.26 to 10.6 gpm Flow Range, 1/2 FNPT | CH6HFP OM015A001-826R7G1/2"0.26 GPM10.6 GPM580 psi4600 SUS176°FViton4"-
RFQ
GPI OM015A511-222 Electronic Flowmeter, Oval Gear, 0.26 to 10.6 gpm Flow Range, 1/2 FNPT | CH6HFR OM015A511-2221/2"0.26 GPM10.6 GPM990 psi4600 SUS180°FViton4"-
RFQ
GPI OM015A001-822R5G Electronic Flowmeter, Oval Gear, 0.26 to 10.6 gpm Flow Range, 1/2 FNPT | CH6HHJ OM015A001-822R5G1/2"0.26 GPM10.6 GPM990 psi1000 cPS180°FFKM4.3"-
RFQ
GPI OM040S003-822R5G Electronic Flowmeter, Oval Gear, 4 To 66 gpm Flow Range, 1 1/2 FNPT | CH6HHK OM040S003-822R5G1 1/2"4 GPM66 GPM435 psi1000 cPS176°FPTFE Encapsulated FKM7 2/5"-
RFQ
GPI OM025A001-820M4 Mechanical Flowmeter, Oval Gear, 2.6 To 40 gpm Flow Range, 1 FNPT | CH6HHN OM025A001-820M41"40 GPM40 GPM580 psi4600 SUS176°FViton--
RFQ
FLOMEC OM025S003-822R5G Electronic Flowmeter, Oval Gear, 2.6 To 40 gpm Flow Range, 1 FNPT | CG6ECP OM025S003-826R7G / 61CV29 OM025S003-822R5G1/2"2.6 GPM40 GPM990 psi1000 cPS176°FViton6.9"€3,210.54
FLOMEC OM050S003-842R5G Electronic Flowmeter, Oval Gear, 8 To 130 gpm Flow Range, 2 FNPT | CG6ECQ OM050S003-842G5 OM050S003-842R5G1/2"8 GPM130 GPM550 psi1000 cPS176°FViton8.3"€7,321.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLOMEC OM015S003-822R5G OM015S003-826R7G Electronic Flowmeter, Oval Gear, 316 Stainless Steel, 0.26 To 10.6 Gpm Flow Range
€2,876.87 /unit