Flat Shipping

Flat Shipping at €24.99 + VAT

FLEXITALLIC 060090008 Spiral Wound Metal Gasket, 6 Inch Pipe Size, 11 3/8 Inch Outside Dia. | CJ3MFU

FLEXITALLIC 060090008 Spiral Wound Metal Gasket, 6 Inch Pipe Size, 11 3/8 Inch Outside Dia.

Item: CJ3MFU Model: 060090008Cross Ref: 48UF67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Wound Metal Gasket
For Ansi Flange ClassClass 900
For Flange Ansi ClassClass 900
For Pipe Size6"
Inside Diameter6 15/16"
Maximum Operating Temperature842°F
Minimum Operating Temperature-320°F
Outside Diameter11 7/16"
Outside Ring MaterialCarbon Steel
StandardsASME B16.20, ASME/ANSI
Stripe ColorGray
Thickness1/4"
Winding Material304 Stainless Steel

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelInside Dia.Outside Dia.ColorTemp. RangeGradeMaterialMetal DetectablePrice
FLEXITALLIC CGI Spiral Wound Metal Gasket 1/2" 304 SS OD 1-7/8" | AC7MNF 38R271 CGI0.562"1 7/8"Gray, Yellow-320° to +842°304Graphite, Stainless SteelYes€6.96
FLEXITALLIC CGI Spiral Wound Metal Gasket 3/4" 304 SS OD 2-1/4" | AC7MNG 38R272 CGI0.812"2 1/4"Gray, Yellow-320° to +842°304Graphite, Stainless SteelYes€7.43
FLEXITALLIC CGI Spiral Wound Metal Gasket 1" 304 SS OutsideDia_ 2-5/8" | AC7MNH 38R273 CGI1.062"2 5/8"Gray, Yellow-320° to +842°304Graphite, Stainless SteelYes€8.01
FLEXITALLIC CGI Spiral Wound Metal Gasket 1-1/4In 304 SS OD 3" | AC7MNJ 38R274 CGI1 1/2"3"Gray, Yellow-320° to +842°304Graphite, Stainless SteelYes€9.47
FLEXITALLIC CGI Spiral Wound Metal Gasket 1-1/2" 304 SS OD 3-3/8" | AC7MNK 38R275 CGI1 3/4"3 3/8"Gray, Yellow-320° to +842°304Graphite, Stainless SteelYes€10.40
FLEXITALLIC CGI Spiral Wound Metal Gasket 2" 304 SS OutsideDia_ 4-1/8" | AC7MNL 38R276 CGI2.187"4 1/8"Gray, Yellow-320° to +842°304Graphite, Stainless SteelYes€14.56
FLEXITALLIC CGI Spiral Wound Metal Gasket 2-1/2" 304 SS OD 4-7/8" | AC7MNM 38R277 CGI2 5/8"4 7/8"Gray, Yellow-320° to +842°304Graphite, Stainless SteelYes€18.78

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXITALLIC 060090008 Spiral Wound Metal Gasket, 6 Inch Pipe Size, 11 3/8 Inch Outside Dia.
€42.57 /unit