Flat Shipping

Flat Shipping at €24.99 + VAT

FIRE-DEX H41L1NBFHOS Particulate Blocking Fire Hood, DuPont/Nomex/PBIR/Lenzing Blend 20%/80% Material, Tan | CP6ADQ

FIRE-DEX H41L1NBFHOS Particulate Blocking Fire Hood, Tan

Item: CP6ADQ Model: H41L1NBFHOSCross Ref: 784H61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€282.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hood
ColorTan
FeaturesCarcinogenic Particulate Blocking Layer
Length21"
SizeUniversal
StyleNotched Shoulder
Fabric Weight6 oz.
MaterialDuPont, Nomex, PBI(R)/Lenzing Blend (20%/80%)
StandardsNFPA 1971

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorStyleSizeMaterialPrice
FIRE-DEX H41LNBZFOS Particulate Blocking Fire Hood, DuPont/Nomex/PBIR/Lenzing Blend 20%/80% Material, Tan | CP6ADR H41LNBZFOSTanNotched ShoulderUniversal-€149.68
FIRE-DEX H41LPNBFHOS Particulate Blocking Fire Hood, Nomex/Lenzing Blend20%/80%/StedAIR Material | CP6ADT H41LPNBFHOSWhiteNotched ShoulderUniversalNomex, Stedair€200.17
FIRE-DEX HCJSTNBFHOS Particulate Blocking Fire Hood, OPAN/Twaron/FR Rayon/Spentex 70%/28%/2%/StedAIR Material | CP6ADU HCJSTNBFHOSBlackNotched ShoulderUniversal-€211.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIRE-DEX H41L1NBFHOS Particulate Blocking Fire Hood, Tan
€282.44 /unit