Flat Shipping

Flat Shipping at €24.99 + VAT

FIRE-DEX H41LPNBFHOS Particulate Blocking Fire Hood, Nomex/Lenzing Blend20%/80%/StedAIR Material | CP6ADT

FIRE-DEX H41LPNBFHOS Particulate Blocking Fire Hood

Item: CP6ADT Model: H41LPNBFHOSCross Ref: 784H63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€251.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hood
ColorWhite
FeaturesCarcinogenic Particulate Blocking Layer
Length21"
MaterialNomex, Stedair
SizeUniversal
StyleNotched Shoulder
Fabric Weight8 oz.
StandardsNFPA 1971

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorStyleSizeMaterialPrice
FIRE-DEX H41L1NBFHOS Particulate Blocking Fire Hood, DuPont/Nomex/PBIR/Lenzing Blend 20%/80% Material, Tan | CP6ADQ H41L1NBFHOSTanNotched ShoulderUniversal-€225.07
FIRE-DEX H41LNBZFOS Particulate Blocking Fire Hood, DuPont/Nomex/PBIR/Lenzing Blend 20%/80% Material, Tan | CP6ADR H41LNBZFOSTanNotched ShoulderUniversal-€149.68
FIRE-DEX HCJSTNBFHOS Particulate Blocking Fire Hood, OPAN/Twaron/FR Rayon/Spentex 70%/28%/2%/StedAIR Material | CP6ADU HCJSTNBFHOSBlackNotched ShoulderUniversal-€211.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIRE-DEX H41LPNBFHOS Particulate Blocking Fire Hood
€251.19 /unit