HUBBELL WIRING DEVICE-KELLEMS NP262BK Wallplate, Nylon, 2-Gang, 2 Decorator, Black | BD2GWV

HUBBELL WIRING DEVICE-KELLEMS NP262BK Wallplate, Nylon, 2-Gang, 2 Decorator, Black

Item: BD2GWV Model: NP262BK
Limited Availability
€1.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStyle Line/GFCI Wall Plate
ColorBlack
ConstructionMolded
CutoutTwo Decorator
End Fitting 1Two Decorator
MaterialNylon
MountingScrew Mounting
Operating Temp. Range-40°C to +85°C
OrientationVertical
SizeStandard
Thickness1/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship width (cm)0.64
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NP262BK Wallplate, Nylon, 2-Gang, 2 Decorator, Black
€1.70 /unit