Flat Shipping

Flat Shipping at €24.99 + VAT

FIRE-DEX G2N2XC Leather Glove, Knitwrist Cuff, Size 2XL Cadet, Firefighting/Structural, Knit, 2XL, 1 PR | CP6AEG

FIRE-DEX G2N2XC Leather Glove, Knitwrist Cuff, Cadet, Firefighting/Structural, Knit, 2XL, 1 PR

Item: CP6AEG Model: G2N2XCCross Ref: 784H60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€210.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
ApplicationFirefighting, Structural
Back MaterialCowhide Leather
ColorBlack
CuffKnit
Design3D Pattern
FeaturesThermal Protection, 60+ TPP And Two Layers Of Thermal Lining
LiningNomex Thermal
Size2XL
Thumb StyleKeystone
Leather Glove StyleWork
Palm MaterialCowhide Leather
StandardsNFPA 1971

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCuffSizeApplicationBack MaterialLiningColorDesignPkg. Qty.Price
FIRE-DEX G2L2XC Leather Glove, Gauntlet Cuff, Size 2XL Cadet, Firefighting/Structural, Gauntlet, 2XL, 1 PR | CP6ADV G2L2XCGauntlet2XLFirefighting, StructuralCowhide LeatherNomex ThermalBlack3D Pattern2€171.30
FIRE-DEX G2L2X Leather Glove, Gauntlet Cuff, Size 2XL, NFPA Size 82W, Firefighting/Structural, 2XL, 1 PR | CP6ADW G2L2XGauntlet2XLFirefighting, StructuralCowhide LeatherNomex ThermalBlack3D Pattern2€171.30
FIRE-DEX G2LLGC Leather Glove, Gauntlet Cuff, Size L Cadet, Firefighting/Structural, Gauntlet, L, 1 PR | CP6ADX G2LLGCGauntletLFirefighting, StructuralCowhide LeatherNomex ThermalBlack3D Pattern2€171.30
FIRE-DEX G2LLG Leather Glove, Gauntlet Cuff, Size L, NFPA Size 76W, Firefighting/Structural, L, 1 PR | CP6ADY G2LLGGauntletLFirefighting, StructuralCowhide LeatherNomex ThermalBlack3D Pattern2€171.30
FIRE-DEX G2LMDC Leather Glove, Gauntlet Cuff, Size M Cadet, Firefighting/Structural, Gauntlet, M, 1 PR | CP6ADZ G2LMDCGauntletMFirefighting, StructuralCowhide LeatherNomex ThermalBlack3D Pattern2€171.30
FIRE-DEX G2LMD Leather Glove, Gauntlet Cuff, Size M, NFPA Size 76N, Firefighting/Structural, M, 1 PR | CP6AEA G2LMDGauntletMFirefighting, StructuralCowhide LeatherNomex ThermalBlack3D Pattern1€171.30
FIRE-DEX G2LSMC Leather Glove, Gauntlet Cuff, Size S Cadet, Firefighting/Structural, Gauntlet, S, 1 PR | CP6AEB G2LSMCGauntletSFirefighting, StructuralCowhide LeatherNomex ThermalBlack3D Pattern2€171.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIRE-DEX G2N2XC Leather Glove, Knitwrist Cuff, Cadet, Firefighting/Structural, Knit, 2XL, 1 PR
€210.85 /unit