Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XB4BD912R4K7 Potentiometer, 4, 700 Ohm, 13/4X, 1 W, 30V AC/42V DC, Potentiometer | CU4VPV

SCHNEIDER ELECTRIC XB4BD912R4K7 Potentiometer, 4, 700 Ohm, 13/4X, 1 W, 30V AC/42V DC, Potentiometer

Item: CU4VPV Model: XB4BD912R4K7Cross Ref: 55WU06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPotentiometer
Accessory TypePotentiometer
Cad Overall Depth82 mm
Cad Overall Height47 mm
Cad Overall Width30 mm
Device PresentationComplete Product
Max. Voltage30V AC/42V DC
Mounting Diameter22 mm
Potentiometer Characteristic4700 ohms , Linear
Resistance4700 ohms
Shape Of Signaling Unit HeadRound
Wattage1 W

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelMax. VoltageWattageResistanceMax. AmpsAccessory TypeDial Plate GraduationsAction TypeBasic MaterialPrice
SCHNEIDER ELECTRIC 9001K2108 Potentiometer 30mm 2 Watts 10000 Ohms | AG7CPD 5B546 9001K2108500V AC2 W-4 mA-0% to 100%--€421.10
SCHNEIDER ELECTRIC 9001K2107 Potentiometer 30mm 2 Watts 5000 Ohms | AG7CPE 5B547 9001K2107500V AC2 W-4 mA-0% to 100%--€421.10
SCHNEIDER ELECTRIC 9001K2106 Potentiometer 30mm 2 Watts 2500 Ohms | AG7CPF 5B548 9001K2106500V AC2 W-4 mA-0% to 100%--€421.10
SCHNEIDER ELECTRIC 9001K2105 Potentiometer 30mm 2 Watts 1000 Ohms | AG7CPG 5B549 9001K2105500V AC2 W-4 mA-0% to 100%--€421.10
SCHNEIDER ELECTRIC 9001K2109 Potentiometer 30mm 2 Watts 25000 Ohms | AG7EKP 6B377 9001K2109500V AC2 W-4 mA----€421.10
SCHNEIDER ELECTRIC ZB4BD922 22mm Selector Switch | AG7EXE 6HN45 ZB4BD922------RotaryMetal€164.76
SCHNEIDER ELECTRIC ADDA-902-5 Switch Potentiometer Kit, 90 Deg | CR4GTL ADDA-902-5--------€208.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB4BD912R4K7 Potentiometer, 4, 700 Ohm, 13/4X, 1 W, 30V AC/42V DC, Potentiometer
€95.45 /unit