Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FERRAZ SHAWMUT GGC3/10 Fuse, 3/10 A, 250 VAC, 10kA at 125 VAC/200A at 250 VAC, 5 PK | CT3AYR

MERSEN FERRAZ GGC3/10 Fuse, 3/10 A, 250 VAC, 10kA at 125 VAC/200A at 250 VAC, 5 PK

Item: CT3AYR Model: GGC3/10Cross Ref: 5LAX7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps0.3A
Body MaterialGlass
Body StyleCylindrical
Dc VoltageNot Rated
Diameter1/4"
ElementSingle
Fits Fuse Block StyleNon Rejection
Interrupt Rating10 kA @ 125V AC, 200A @ 250V AC
Length1 1/4"
SeriesGGC
Speed TypeFast Acting
Visual IndicationGlass Fuse
Ac Voltage Rating250V AC
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
Equivalent Series311, 312, 3AG, AGC, GGC, MMB
Fuse Size1 1/4" L x 1/4" dia.
SpeedFast Acting
StandardsCSA, UL

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)3.18
Ship width (cm)0.64
Country of OriginCN

Product Variants

ProductModelAmpsAc VoltageDiameterSpeed TypeBody StyleElementVisual IndicationFits Fuse Block StylePkg. Qty.Price
MERSEN FERRAZ GGC1/10 Fuse, Fast Acting, 250V 0.1A 6 x 32mm Size | CH4XYU GGC1/100.1A250V AC1/4"Fast Acting----5€19.09
MERSEN FERRAZ GGC1/4 Fuse, Fast Acting, 250V, 0.25A, 6 x 32mm Size | CH4XYV GGC1/8 GGC1/40.25A250V AC1/4"Fast Acting----5€3.17
MERSEN FERRAZ GGC1/8 Fuse, Fast Acting, 250V, 0.125A, 6 x 32mm Size | CH4XYW GGC1/80.125A250V AC1/4"Fast Acting----1€3.17
MERSEN FERRAZ GGC1-1/2 Fuse, Fast Acting, 250V, 1.5A, 6 x 32mm Size | CH4XYX GGC1-1/21.5A250V AC1/4"Fast Acting----1-
RFQ
MERSEN FERRAZ GGC1-1/4 Fuse, Fast Acting, 250V, 1.25A, 6 x 32mm Size | CH4XYY GGC1-1/41.25A250V AC1/4"Fast Acting----5€4.80
MERSEN FERRAZ GGC12 Fuse, Fast Acting, 125V, 12A, 6 x 32mm Size | CH4XYZ GGC1212A125V AC1/4"Fast Acting----5€6.38
MERSEN FERRAZ GGC15 Fuse, Fast Acting, 125V, 15A, 6 x 32mm Size | CH4XZA GGC1515A125V AC1/4"Fast Acting----5€5.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GGC3/10 Fuse, 3/10 A, 250 VAC, 10kA at 125 VAC/200A at 250 VAC, 5 PK
€13.50 /pack