Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ GGC1/10 Fuse, Fast Acting, 250V 0.1A 6 x 32mm Size | CH4XYU

MERSEN FERRAZ GGC1/10 Fuse, Fast Acting, 250V 0.1A 6 x 32mm Size, Pack of 5

Item: CH4XYU Model: GGC1/10Cross Ref: 5LAW1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps0.1A
Body MaterialGlass
Diameter1/4"
Fuse ClassSupplemental
Length1 1/4"
Mounting StyleClip
Speed TypeFast Acting
Body StyleCylindrical
Dc Voltage RatingNot Rated
Fits Fuse Block StyleNonrejection
Interrupt Rating10 kA at 125V AC, 200A at 250V AC
SpeedFast Acting
StandardsCSA, UL
Visual IndicationGlass Fuse

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.64
Ship length (cm)3.18
Ship width (cm)0.64
Country of OriginCN

Product Variants

ProductModelAmpsAc VoltageDiameterSpeed TypeBody StyleElementVisual IndicationFits Fuse Block StylePkg. Qty.Price
MERSEN FERRAZ GGC1/4 Fuse, Fast Acting, 250V, 0.25A, 6 x 32mm Size | CH4XYV GGC1/8 GGC1/40.25A250V AC1/4"Fast Acting----5€3.17
MERSEN FERRAZ GGC1/8 Fuse, Fast Acting, 250V, 0.125A, 6 x 32mm Size | CH4XYW GGC1/80.125A250V AC1/4"Fast Acting----1€3.17
MERSEN FERRAZ GGC1-1/2 Fuse, Fast Acting, 250V, 1.5A, 6 x 32mm Size | CH4XYX GGC1-1/21.5A250V AC1/4"Fast Acting----1-
RFQ
MERSEN FERRAZ GGC1-1/4 Fuse, Fast Acting, 250V, 1.25A, 6 x 32mm Size | CH4XYY GGC1-1/41.25A250V AC1/4"Fast Acting----5€4.80
MERSEN FERRAZ GGC12 Fuse, Fast Acting, 125V, 12A, 6 x 32mm Size | CH4XYZ GGC1212A125V AC1/4"Fast Acting----5€6.38
MERSEN FERRAZ GGC15 Fuse, Fast Acting, 125V, 15A, 6 x 32mm Size | CH4XZA GGC1515A125V AC1/4"Fast Acting----5€5.28
MERSEN FERRAZ GGC15/100 Fuse, Fast Acting, 250V, 0.15A, 6 x 32mm Size | CH4XZB GGC15/1000.15A250V AC1/4"Fast Acting----1€1.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GGC1/10 Fuse, Fast Acting, 250V 0.1A 6 x 32mm Size, Pack of 5
€22.90 /pack