KUNKLE 911NDCM06ALE Safety Relief Valve, 600# Flange X 150# Flange, D Orifice, 1/2 Inch Inlet Size

Item: CN2WPW Model: 911NDCM06ALE
Limited Availability
€3,357.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Comes WithPacked Lever
Connection TypeFlange x Flange
Inlet Size1/2"
Orifce TypeD
SeatMetal To Metal(Models 910, 911, 920, 921, 927)
Spring MaterialStainless Steel
Valve ServiceL Steam ASME Section VIII

Product Variants

ProductModelMPNPrice
911BDCM911BDCM-
RFQ
911BDDM911BDDM-
RFQ
911BDEM911BDEM-
RFQ
911BEDM911BEDM-
RFQ
911BEFM01911BEFM01-
RFQ
911BFEM01911BFEM01-
RFQ
911BFGM01911BFGM01-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 911NDCM06ALE Safety Relief Valve, 600# Flange X 150# Flange, D Orifice, 1/2 Inch Inlet Size
€3,357.14 /unit