Flat Shipping

Flat Shipping at €24.99 + VAT

FENNER DRIVES 6410050 Keyless Bushing Shaft Diameter 0.5000 In | AA4YEW 13J120

FENNER DRIVES 6410050 Keyless Bushing Shaft Diameter 0.5000 In

Item: AA4YEW Model: 6410050Cross Ref: 13J120
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyless Bushing
FinishOil Dipped
Flange TypeNot Applicable
For Bore Diameter1/2"
For Shaft Dia.1/2"
Hub Contact Pressure17864
Keyless Bushing SeriesMini
MaterialSteel
Material - BushingsSteel
Outside Dia.7/8"
Outside Diameter7/8"
Overall Length1"
Overall Width1"
Shaft Dia.1/2"
System Of MeasurementInch
Transmissible Thrust2946 lbs.
Transmissible Torque737 , 737 lbs.-ft.
TypeTrantorque Mini
Withstand Temp.0°F to +400°F
For Shaft Diameter1/2"
Keyless Bushing TypeSingle Nut Locking Assembly
Maximum Transmitted Torque737 lbs.-ft.
Outside Diameter / For Bore Diameter7/8"
Outside Diameter Tolerance+/-0.0015
StandardsROHS

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.27
Ship length (cm)16.51
Ship width (cm)8.89
HS code8487900080
Country of OriginUS

Product Variants

ProductModelTransmissible TorqueHub Contact PressureTransmissible ThrustMaterialFinishFor Shaft Dia.Overall WidthWithstand Temp.Price
FENNER DRIVES 6410025 Keyless Bushing Shaft Diameter 0.2500 In | AA4YER 13J116 6410025125 lbs.-ft.11316 psi1000 lbs.SteelOil Dipped--0°F to +400°F€72.94
FENNER DRIVES 6410031 Keyless Bushing Shaft Diameter 0.3125 In | AA4YET 13J117 6410031351 lbs.-ft.181472245 lbs.SteelOil Dipped--0°F to +400°F€73.94
FENNER DRIVES 6410038 Keyless Bushing Shaft Diameter 0.3750 In | AA4YEU 13J118 6410038421 lbs.-ft.181472245 lbs.SteelOil Dipped--0°F to +400°F€75.72
FENNER DRIVES 6410044 Keyless Bushing Shaft Diameter 0.4375 In | AA4YEV 13J119 6410044645 lbs.-ft.178642946 lbs.SteelOil Dipped--0°F to +400°F€82.28
FENNER DRIVES 6410056 Keyless Bushing Shaft Diameter 0.5625 In | AA4YEX 13J121 64100561066 lbs.-ft.160843790 lbs.SteelOil Dipped--0°F to +400°F€87.72
FENNER DRIVES 6410063 Keyless Bushing Shaft Diameter 0.6250 In | AA4YEY 13J122 64100631184 lbs.-ft.160843790 lbs.SteelOil Dipped--0°F to +400°F€88.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FENNER DRIVES 6410050 Keyless Bushing Shaft Diameter 0.5000 In
€89.80 /unit