Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C15548 Jobber Length Drill Bit, 2.15 mm Drill Bit Size, 27 mm Flute Length, 53 mm Overall Length | CQ9KVJ

CLEVELAND C15548 2075 Jobber Length Drill Bit, 2.15 mm Size, 27 mm Flute Length, 53 mm Overall Length

Item: CQ9KVJ Model: C15548Cross Ref: 434Z99 / 2075
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.0846
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size2.15 mm
Drill Diameter Tolerance0"/-0.0005"
Drill Length ClassJobber Length
Drill Point Length0.0175 mm
Finish - MachiningStraw/Bronze
Flute Length27 mm
Flute TypeParabolic
Helix Angle35° to 45°
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth51/64"
Measurement SystemMetric
Number Of Flutes2
Overall Length53 mm
Primary Material ApplicationAluminum and Non Ferrous Material
Primary Material Application Iso CodeN
Secondary Material ApplicationSteel
Secondary Material Application Iso CodeP
Series2075 Series
Shank Diameter2.1 mm
Shank Length26 mm
Shank Type - MachiningStraight
Sheeter DrillNo
Spiral DirectionRight Hand
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.0014
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute TypeFlute LengthMax. Drilling DepthShank Dia.Overall LengthDepth X Dia. RatioPrice
CLEVELAND C15577 Jobber Drill Bit, 12.25 mm Drill Bit Size, 101 mm Flute Length, 151 mm Overall Length | CQ9HQC C155770.4823Non Coolant ThroughParabolic101 mm2.969"0.469"151 mm4xd€81.29
CLEVELAND C16612 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length | CQ9HQJ C166120.228Non Coolant ThroughParabolic2 5/8"1.969"0.219"3 7/8"10xd€29.78
CLEVELAND C11401 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length, Cobalt | CQ9HQK C114010.228Non Coolant ThroughParabolic2 5/8"1.969"0.219"3 7/8"10xd€36.14
CLEVELAND C70134 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length, Cobalt | CQ9HQL C701340.228Non Coolant ThroughSpiral2 5/8"1.969"0.219"3 7/8"4xd€10.00
CLEVELAND C70143 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQU C701430.1935Non Coolant ThroughSpiral2.438"1.812"0.188"3 5/8"4xd€7.63
CLEVELAND C15940 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQW C159400.1935Non Coolant ThroughSpiral1.188"7/8"0.188"3 5/8"4xd€8.45
CLEVELAND C16621 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQX C166210.1935Non Coolant ThroughParabolic2.438"1.812"0.188"3 5/8"10xd€24.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C15548 2075 Jobber Length Drill Bit, 2.15 mm Size, 27 mm Flute Length, 53 mm Overall Length