Flat Shipping

Flat Shipping at €24.99 + VAT

FEIN ABLS 18-1.6E Shear, Sheet Metal, 18V DC, Scroll Cut Cutting, 16 Ga Capacity, 6 Ah | CP4ZAQ

FEIN POWER TOOLS ABLS 18-1.6E Shear, Sheet Metal, 18V DC, Scroll Cut Cutting, 16 Ga Capacity, 6 Ah

Item: CP4ZAQ Model: ABLS 18-1.6ECross Ref: 61KL92
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemShear
Battery Capacity(2) 6 Ah
Brushless MotorNo
Capacity In Steel16 ga.
Charger IncludedYes
Cutting StyleScroll Cut
Handle TypeBarrel Grip
Includes(2) Blades, Hand Guard, Set Of Wrenches, Tool Case
Kit Contents(1) Bare Tool, (1) Charger, (2) Batteries
Max. Strokes Per Minute3700 strokes/min.
Min. Cut Radius1/2"
Min. Strokes Per Minute2200 strokes/min.
No. Of Battery2
Number Of Batteries Included2
Power SourceCordless
Speed Range2 strokes/min. to 3700 strokes/min.
Speed SettingVariable Speed
Stainless Steel Capacity19 ga.
Tool Weight4.6 lbs.
Voltage18V DC
Battery SeriesFEIN Cordless
Capacity (stainless Steel)19 ga.
Capacity (steel)16 ga.
Maximum Strokes Per Minute3700 strokes/min
Min. Cutting Radius1/2"
Minimum Strokes Per Minute2200 strokes/min.

Shipping Info:

Ship weight (kg) 6.03
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS ABLS 18-1.6E Shear, Sheet Metal, 18V DC, Scroll Cut Cutting, 16 Ga Capacity, 6 Ah