Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEDERAL SIGNAL ASHH-024 PA Weatherproof Speaker, Haz Location Amplified Speaker, CB, 5 Channels | CP4YDJ

FEDERAL SIGNAL ASHH-024 PA Weatherproof Speaker, Haz Location Amplified Speaker, CB, 5 Channels

Item: CP4YDJ Model: ASHH-024Cross Ref: 447D75
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,297.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPA Weatherproof Speaker
Band TypeCB
Depth8 1/2"
For Use WithPublic Address Systems
Height12.406"
MaterialAluminum
Number Of Channels5
Power Required24V DC
TypeHazardous Location Amplified Speaker
Width7.906"
Alarm Volume @ 1 M - Maximum124 dBA
Alarm Volume @ 10 Ft - Maximum114 dBA
ColorRed
Connection TypePlug In Connector
FeaturesBuilt In Gain Control, Digital Signal Amplification, Fused Input and Output
For Hazardous LocationClass I, Division 2, Class II, Division 2
Ip RatingIP66, IP69K
Mounting StyleSurface Mount
Nema RatingNEMA 4X
Number Of Sound Patterns32
Operating Current0.700A
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-40°F
Operating Voltage24V DC
Overall Depth8 1/2"
Overall Length12 3/8"
Overall Width7 7/8"
Power SourceWire
Sound StyleTone
StandardsCSFM COMPLIANT, CUL LISTED, UL FIRE LISTED, UL LISTED
Wattage15 W

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of ChannelsMaterialHeightDepthOutput WattsPower Taps @ 25vPower Taps @ 75vPrimary ColorPrice
FEDERAL SIGNAL ASHP-024 PA Weatherproof Speaker, Amplified Speakers, CB, 5 Channels, Public Address Systems | CP4YCZ ASHP-0245Aluminum12.406"8 1/2"----€1,462.56
FEDERAL SIGNAL 314GC-024 PA Weatherproof Speaker, Audible Signal, CB, 5 Channels, Gray, Public Address Systems | CP4YDA 314GC-0245Aluminum12 5/8"9.906"---Gray€2,126.01
FEDERAL SIGNAL ASUX-024 PA Weatherproof Speaker, Explosion-Proof Amplified Speakers, CB, 5 Channels, Red | CP4YDB ASUX-0245Aluminum18.797"19 1/2"---Red€4,594.74
FEDERAL SIGNAL 314X-024 PA Weatherproof Speaker, Explosion-Proof Audible Signal, CB, 1 Channels | CP4YDC 314X-0241Aluminum18.797"19 1/2"----€4,653.62
FEDERAL SIGNAL AM302X PA Weatherproof Speaker, Explosion-Proof, CB, 1 Channels, Gray | CP4YDD AM302X1Aluminum18.797"19 1/2"30 W9/15/30 W9/15/30 WGray€2,466.48
FEDERAL SIGNAL AM300X-R PA Weatherproof Speaker, Explosion-Proof, CB, 1 Channels, Public Address Systems | CP4YDE AM300X-R1Aluminum17"16.297"15 W1/2/7/15 W1/2/7/15 W-€2,007.98
FEDERAL SIGNAL AM300X PA Weatherproof Speaker, Explosion-Proof, CB, 1 Channels, Public Address Systems | CP4YDF AM300X1Aluminum17"16.297"15 W1/2/7/15 W1/2/7/15 W-€2,164.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL ASHH-024 PA Weatherproof Speaker, Haz Location Amplified Speaker, CB, 5 Channels
€2,297.22 /unit