Flat Shipping

Flat Shipping at €24.99 + VAT

FEDERAL SIGNAL 314GC-024 PA Weatherproof Speaker, Audible Signal, CB, 5 Channels, Gray, Public Address Systems | CP4YDA

FEDERAL SIGNAL 314GC-024 PA Weatherproof Speaker, Audible Signal, CB, 5 Channels, Gray, Public Address Systems

Item: CP4YDA Model: 314GC-024Cross Ref: 447D56
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,632.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPA Weatherproof Speaker
Band TypeCB
Depth9.906"
For Use WithPublic Address Systems
Height12 5/8"
MaterialAluminum
Number Of Channels5
Power Required24V DC
Primary ColorGray
TypeAudible Signal
Width10.203"
Alarm Volume @ 1 M - Maximum122 dBA
Alarm Volume @ 10 Ft - Maximum112 dBA
ColorGray
Connection TypePlug In Connector
FeaturesThe Rugged Construction And High Output Of These Speakers Make It Ideal For Use In Harsh Environments With High Ambient Noise Levels
For LocationIndoor/Outdoor
Ip RatingIP54
Mounting StyleSurface Mount
Nema RatingNEMA 3R
Number Of Sound Patterns32
Operating Current1.300A
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-40°F
Operating Voltage24V DC
Overall Depth9 29/32"
Overall Length13 7/8"
Overall Width10 3/16"
Power SourceWire
Sound StyleTone
StandardsUL FIRE LISTED
Wattage30 W

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of ChannelsMaterialHeightDepthOutput WattsPower Taps @ 25vPower Taps @ 75vPrimary ColorPrice
FEDERAL SIGNAL ASHP-024 PA Weatherproof Speaker, Amplified Speakers, CB, 5 Channels, Public Address Systems | CP4YCZ ASHP-0245Aluminum12.406"8 1/2"----€1,462.56
FEDERAL SIGNAL ASUX-024 PA Weatherproof Speaker, Explosion-Proof Amplified Speakers, CB, 5 Channels, Red | CP4YDB ASUX-0245Aluminum18.797"19 1/2"---Red€4,594.74
FEDERAL SIGNAL 314X-024 PA Weatherproof Speaker, Explosion-Proof Audible Signal, CB, 1 Channels | CP4YDC 314X-0241Aluminum18.797"19 1/2"----€4,653.62
FEDERAL SIGNAL AM302X PA Weatherproof Speaker, Explosion-Proof, CB, 1 Channels, Gray | CP4YDD AM302X1Aluminum18.797"19 1/2"30 W9/15/30 W9/15/30 WGray€2,466.48
FEDERAL SIGNAL AM300X-R PA Weatherproof Speaker, Explosion-Proof, CB, 1 Channels, Public Address Systems | CP4YDE AM300X-R1Aluminum17"16.297"15 W1/2/7/15 W1/2/7/15 W-€2,007.98
FEDERAL SIGNAL AM300X PA Weatherproof Speaker, Explosion-Proof, CB, 1 Channels, Public Address Systems | CP4YDF AM300X1Aluminum17"16.297"15 W1/2/7/15 W1/2/7/15 W-€2,164.00
FEDERAL SIGNAL AM302X-R PA Weatherproof Speaker, Explosion-Proof, CB, 1 Channels, Red, Public Address Systems | CP4YDG AM302X-R1Aluminum18.797"19 1/2"30 W9/15/30 W9/15/30 WRed€2,527.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL 314GC-024 PA Weatherproof Speaker, Audible Signal, CB, 5 Channels, Gray, Public Address Systems
€2,632.27 /unit