Flat Shipping

Flat Shipping at €24.99 + VAT

FALLTECH G7451AC Concrete Anchor 310 lb. 6 Inch Length x 3 Inch Width | AH6YRV 36MF77

FALLTECH G7451AC Concrete Anchor 310 lb. 6 Inch Length x 3 Inch Width

Item: AH6YRV Model: G7451ACCross Ref: 36MF77
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Anchor
InstallationTemporary
Length6"
MaterialStainless Steel
Ring Dia.3"
Tensile Strength5000 lbs.
Width3"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)21.84
Ship width (cm)14.22
Country of OriginUS

Product Variants

ProductModelMaterialHole DepthHole Dia.InstallationPrice
FALLTECH G7451A Concrete Anchor 310 lb. Hole 5/8 Inch Diameter | AH6YRT 36MF75 G7451AStainless Steel5 3/8"5/8"Temporary€64.90
FALLTECH G7451C Concrete Anchor 310 lb. Hole 11/16 Inch Diameter | AH6YRU 36MF76 G7451CStainless Steel4 1/2"11/16"Temporary€115.81
FALLTECH G7448 Concrete Anchor Temporary 4 Feet Length | AH6ZYY 36MW09 G7448Alloy Steel--Temporary€11.00
FALLTECH 7452AC Rebar Anchor, 6 Inch Length, 0 Bolts Included, Steel, Reusable | CP4XBF 7452AC----€101.17
FALLTECH 7472L Rebar Anchor, Webbed Loop, 6 ft Length, 0 Bolts Included, Steel | CP4XBG 7472L----€16.86
FALLTECH 7472 Rebar Anchor, Webbed Loop, 6 ft Length, 0 Bolts Included, Steel | CP4XBH 7472----€17.75
FALLTECH 7448L Rebar Anchor, Webbed Loop, 4 ft Length, 0 Bolts Included, Steel | CP4XBJ 7448L----€11.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALLTECH G7451AC Concrete Anchor 310 lb. 6 Inch Length x 3 Inch Width
€65.52 /unit