FAIRBANKS MHS-113-8PN Hand Truck Capacity 500 Lb Loop Handle | AA8HEB 18F479

FAIRBANKS MHS-113-8PN Hand Truck Capacity 500 Lb Loop Handle

Item: AA8HEB Model: MHS-113-8PNCross Ref: 18F479
In Stock

Get it by Wednesday, Jun 11

€185.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Hand Truck
ColorGreen
FinishPowder Coat
Handle TypeContinuous Frame Loop
Load Capacity500 lbs.
MaterialSteel
Noseplate Depth8"
Noseplate Width14"
Overall Depth17"
Overall Height46"
Overall Width17 1/2"
Wheel BearingsBall
Wheel Dia.8"
Wheel MaterialRubber
Wheel Width1 1/2"
AssembledYes
Axle-mounted Wheel BearingsBall Bearing
Axle-mounted Wheel Dia.8"
Axle-mounted Wheel TypeSemipneumatic
Axle-mounted Wheel/tread MaterialRubber
Brake TypeNo Caster Brake
Frame FinishPowder Coated
Frame Gauge16 ga.
Frame MaterialSteel
Frame TypeRounded Back
Handle Height46"
Includes Stair ClimberWithout Stair Climber
Includes Wheel FendersWithout Wheel Fenders
Non-marking Axle-mounted WheelsNo
Nose Plate Depth8"
Nose Plate MaterialSteel
Nose Plate ProfileBeveled
Nose Plate Thickness3/16"
Weight21 lbs.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)116.84
Ship length (cm)45.72
Ship width (cm)45.72
HS code8716805010
Country of OriginUS

Product Variants

ProductModelHandle TypeNoseplate DepthOverall HeightOverall WidthOverall DepthLoad CapacityWheel MaterialWheel Dia.Price
FAIRBANKS MHS-112-8PN Hand Truck Capacity 500 Lb Double Handle | AA8HEC 18F480 MHS-112-8PNDual Handle8"47"17 1/2"17"500 lbs.Rubber8"€182.24
FAIRBANKS MHS-111-8PN Hand Truck Capacity 500 Lb Continous Handle | AA8HED 18F481 MHS-111-8PNContinuous Frame Flow Back8"45"17 1/2"17"500 lbs.Rubber8"€176.11
FAIRBANKS C114-10FF Hand Truck Capacity 800 Lb Loop Handle | AA8HEK 18F487 C114-10FFContinuous Frame Loop8"50"18"18"800 lbs.Microcellular Polyurethane10"€274.64
FAIRBANKS (FB)E-18-10FF Hand Truck Height 51-1/2 Flat Free Wheel | AA8HEX 18F501 (FB)E-18-10FFContinuous Frame Flow Back6 1/2"51 1/2"18"14"550 lbs.Microcellular Polyurethane10"€304.43
FAIRBANKS E-48-10PN Hand Truck Height 44-1/2 Semipneumatic Wheel | AA8HFA 18F504 E-48-10PNDual Handle6 1/2"44 1/2"18"14"550 lbs.Rubber10"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAIRBANKS MHS-113-8PN Hand Truck Capacity 500 Lb Loop Handle
€185.21 /unit