FAIRBANKS (FB)E-18-10FF Hand Truck Height 51-1/2 Flat Free Wheel | AA8HEX 18F501

FAIRBANKS (FB)E-18-10FF Hand Truck Height 51-1/2 Flat Free Wheel

Item: AA8HEX Model: (FB)E-18-10FFCross Ref: 18F501
In Stock

Get it by Friday, Jun 13

€305.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Hand Truck
ColorGreen
FinishPowder Coat
Handle TypeContinuous Frame Flow Back
Load Capacity550 lbs.
MaterialSteel
Noseplate Depth6 1/2"
Noseplate Width14"
Overall Depth14"
Overall Height51 1/2"
Overall Width18"
Wheel BearingsBall
Wheel Dia.10"
Wheel MaterialMicrocellular Polyurethane
Wheel TypeFlat Free
Wheel Width3"
AssembledYes
Axle-mounted Wheel BearingsBall Bearing
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypeFlat Free
Axle-mounted Wheel/tread MaterialRubber
Brake TypeNo Caster Brake
Caster/wheel Configuration(2) Axle-Mounted
FeaturesPush/Pull Type Handle, Tall Frame Allows For Higher Stacking Of Loads
Frame FinishPowder Coated
Frame Gauge16 ga.
Frame MaterialSteel
Frame TypeRounded Back
Handle Height52"
Includes Foot AssistWithout Foot Assist
Includes Lever PushoffWithout Lever Pushoff
Includes Load ProtectorWithout Load Protector
Includes Stair ClimberWithout Stair Climber
Includes Wheel FendersWith Wheel Fenders
Maximum Stack Height52"
Non-marking Axle-mounted WheelsYes
Nose Plate Depth6 1/2"
Nose Plate MaterialSteel
Nose Plate ProfileBeveled
Nose Plate Thickness3/16"
Nose Plate TypeSolid Straight
Nose Plate Width14"
Weight35 lbs.

Shipping Info:

Ship weight (kg) 12.3975
Ship height (cm)130.81
Ship length (cm)35.56
Ship width (cm)45.72
HS code8716805010
Country of OriginUS

Product Variants

ProductModelHandle TypeNoseplate DepthOverall HeightOverall WidthOverall DepthLoad CapacityWheel MaterialWheel Dia.Price
FAIRBANKS MHS-113-8PN Hand Truck Capacity 500 Lb Loop Handle | AA8HEB 18F479 MHS-113-8PNContinuous Frame Loop8"46"17 1/2"17"500 lbs.Rubber8"€180.75
FAIRBANKS MHS-112-8PN Hand Truck Capacity 500 Lb Double Handle | AA8HEC 18F480 MHS-112-8PNDual Handle8"47"17 1/2"17"500 lbs.Rubber8"€182.24
FAIRBANKS MHS-111-8PN Hand Truck Capacity 500 Lb Continous Handle | AA8HED 18F481 MHS-111-8PNContinuous Frame Flow Back8"45"17 1/2"17"500 lbs.Rubber8"€176.11
FAIRBANKS C114-10FF Hand Truck Capacity 800 Lb Loop Handle | AA8HEK 18F487 C114-10FFContinuous Frame Loop8"50"18"18"800 lbs.Microcellular Polyurethane10"€274.64
FAIRBANKS E-48-10PN Hand Truck Height 44-1/2 Semipneumatic Wheel | AA8HFA 18F504 E-48-10PNDual Handle6 1/2"44 1/2"18"14"550 lbs.Rubber10"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAIRBANKS (FB)E-18-10FF Hand Truck Height 51-1/2 Flat Free Wheel
€305.25 /unit