FAIRBANKS HQ-30672-RT/408 Platform Truck Capacity 4000 Lb 36 x 72 | AA8HDD 18F446

FAIRBANKS HQ-30672-RT/408 Platform Truck Capacity 4000 Lb 36 x 72

Item: AA8HDD Model: HQ-30672-RT/408Cross Ref: 18F446
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Caster Wheel MaterialMold On Rubber
Deck Height18"
Deck Length72"
Deck Width36"
FinishPowder Coat
Handle Type1-5/16" Steel Tube
Load Capacity4000 lbs.
Number Of Caster Wheels4
Overall Height43"
Overall Length72"
Overall Width72"
Assembled/unassembledAssembled
Axle-mounted Wheel Dia.12"
Axle-mounted Wheel TypeStandard
Axle-mounted Wheel/tread MaterialRubber
Caster Wheel Dia.6"
Caster Wheel TypeStandard
Caster Wheel Width3"
Caster Wheel/tread MaterialRubber
Caster/wheel Mounting LocationStandard
ColorGreen
Deck Finish/coatingVarnish
Deck MaterialWood
Deck SurfaceSmooth
Frame Finish/coatingPowder Coated
Frame MaterialSteel
Handle Height25"
Handle Pocket LocationSingle End
Includes Corner BumpersWithout Bumpers
Lip StyleFlush
Side Panel TypeNo Side Panels

Shipping Info:

Ship weight (kg) 138.8
Ship height (cm)45.72
Ship length (cm)182.88
Ship width (cm)91.44
HS code8716805010
Country of OriginUS

Product Variants

ProductModelLoad CapacityDeck LengthDeck WidthDeck HeightCaster Wheel Dia.Deck MaterialOverall LengthOverall WidthPrice
FAIRBANKS SD-28-2448-RT/411 Platform Truck Capacity 2000 Lb 24 x 48 | AA8HBW 18F395 SD-28-2448-RT/4112000 lbs.48"24"10 7/8"8"Steel48"24"-
RFQ
FAIRBANKS SD-28-2448-FPN/411 Platform Truck Capacity 1200 Lb 24 x 48 | AA8HBX 18F396 SD-28-2448-FPN/4111200 lbs.48"24"10 7/8"8"Steel48"48"-
RFQ
FAIRBANKS SD-26-2448-HC/411 Platform Truck Capacity 3200 Lb 24 x 48 | AA8HCB 18F401 SD-26-2448-HC/4113200 lbs.48"24"8 5/8"6"Steel48"24"-
RFQ
FAIRBANKS SD-26-3060-RT/411 Platform Truck Capacity 2000 Lb 30 x 60 | AA8HCD 18F414 SD-26-3060-RT/4112000 lbs.60"30"10 7/8"8"Steel60"60"-
RFQ
FAIRBANKS SD-28-3060-RT/411 Platform Truck Capacity 1200 Lb 30 x 60 | AA8HCE 18F415 SD-28-3060-RT/4111200 lbs.60"30"10 7/8"8"Steel60"30"-
RFQ
FAIRBANKS SD-210-3060-FPN/411 Platform Truck Capacity 1800 Lb 30 x 60 | AA8HCF 18F417 SD-210-3060-FPN/4111800 lbs.60"30"17 3/8"12"Steel60"60"-
RFQ
FAIRBANKS SD-212-3060-FPN/411 Platform Truck Capacity 2200 Lb 30 x 60 | AA8HCG 18F418 SD-212-3060-FPN/4112200 lbs.60"30"7 7/8"5"Steel60"60"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAIRBANKS HQ-30672-RT/408 Platform Truck Capacity 4000 Lb 36 x 72