FAIRBANKS E-LQ-3672-12FPN/411 Platform Truck Capacity 1800 Lb 36 x 72 | AA8HCX 18F440

FAIRBANKS E-LQ-3672-12FPN/411 Platform Truck Capacity 1800 Lb 36 x 72

Item: AA8HCX Model: E-LQ-3672-12FPN/411Cross Ref: 18F440
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Caster Configuration(2) Rigid, (2) Swivel
Caster Wheel Dia.12"
Caster Wheel MaterialPneumatic
Caster Wheel Width3 1/2"
Deck Height18"
Deck Length72"
Deck MaterialWood
Deck Width36"
FinishPowder Coat
Frame MaterialSteel
Gauge14 ga.
Handle Type1-5/16" Steel Tube
Load Capacity1800 lbs.
Number Of Caster Wheels4
Overall Height43"
Overall Length72"
Overall Width72"
Assembled/unassembledAssembled
Caster Wheel TypePneumatic
Caster Wheel/tread MaterialRubber
Caster/wheel Mounting LocationStandard
ColorGreen
Deck Finish/coatingVarnish
Deck SurfaceSmooth
Frame Finish/coatingPowder Coated
Handle Pocket LocationSingle End
Includes4 Casters and Removable Handle
Side Panel TypeNo Side Panels

Shipping Info:

Ship weight (kg) 72.57
Ship height (cm)45.72
Ship length (cm)182.88
Ship width (cm)91.44
HS code8716805010
Country of OriginUS

Product Variants

ProductModelLoad CapacityDeck LengthDeck WidthDeck HeightCaster Wheel Dia.Deck MaterialOverall LengthOverall WidthPrice
FAIRBANKS SD-28-2448-RT/411 Platform Truck Capacity 2000 Lb 24 x 48 | AA8HBW 18F395 SD-28-2448-RT/4112000 lbs.48"24"10 7/8"8"Steel48"24"-
RFQ
FAIRBANKS SD-28-2448-FPN/411 Platform Truck Capacity 1200 Lb 24 x 48 | AA8HBX 18F396 SD-28-2448-FPN/4111200 lbs.48"24"10 7/8"8"Steel48"48"-
RFQ
FAIRBANKS SD-26-2448-HC/411 Platform Truck Capacity 3200 Lb 24 x 48 | AA8HCB 18F401 SD-26-2448-HC/4113200 lbs.48"24"8 5/8"6"Steel48"24"-
RFQ
FAIRBANKS SD-26-3060-RT/411 Platform Truck Capacity 2000 Lb 30 x 60 | AA8HCD 18F414 SD-26-3060-RT/4112000 lbs.60"30"10 7/8"8"Steel60"60"-
RFQ
FAIRBANKS SD-28-3060-RT/411 Platform Truck Capacity 1200 Lb 30 x 60 | AA8HCE 18F415 SD-28-3060-RT/4111200 lbs.60"30"10 7/8"8"Steel60"30"-
RFQ
FAIRBANKS SD-210-3060-FPN/411 Platform Truck Capacity 1800 Lb 30 x 60 | AA8HCF 18F417 SD-210-3060-FPN/4111800 lbs.60"30"17 3/8"12"Steel60"60"-
RFQ
FAIRBANKS SD-212-3060-FPN/411 Platform Truck Capacity 2200 Lb 30 x 60 | AA8HCG 18F418 SD-212-3060-FPN/4112200 lbs.60"30"7 7/8"5"Steel60"60"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAIRBANKS E-LQ-3672-12FPN/411 Platform Truck Capacity 1800 Lb 36 x 72