FAIRBANKS E-98-Q-3060-RTE/408 Platform Truck, 2000 lb Load Capacity, 60 Inch x 30 Inch x 11 1/1 Inch, Rubber, 8 in | CP4WLH

FAIRBANKS E-98-Q-3060-RTE/408 Platform Truck, 2000 lb Load Capacity, 60 x 30 x 11 1/1 Inch, Rubber, 8 in

Item: CP4WLH Model: E-98-Q-3060-RTE/408Cross Ref: 796AM3
In Stock

Get it by Tuesday, Jun 17

€738.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Axle-mounted Wheel Dia.8"
Axle-mounted Wheel/tread MaterialRubber
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Dia.8"
Caster Wheel Material, Tread MaterialRubber
ColorGreen
Deck Finish/coatingVarnished
Deck Gauge1"
Deck Height11 1/2"
Deck Length60"
Deck MaterialHardwood
Deck SurfaceSmooth
Deck Width30"
Handle TypeRaised
Lip StyleFlush
Load Capacity2000 lbs.
Overall Length60"
Overall Width30"
Caster Wheel Dia.8"
Caster Wheel/tread MaterialRubber
Caster/wheel Configuration(2) Swivel, (2) Rigid

Shipping Info:

Ship weight (kg) 38.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Wheel Material, Tread MaterialDeck MaterialDeck LengthDeck WidthHandle TypeOverall LengthOverall WidthDeck GaugePrice
FAIRBANKS ELQ-3060-8-POE/409 Platform Truck, 2000 lb Load Capacity, 60 Inch x 30 Inch x 11 1/2 Inch, Polyurethane | CP4WLJ ELQ-3060-8-POE/409PolyurethanePlywood60"30"Removable Raised60"30"1/2"€1,019.13
FAIRBANKS ELQ-3672-8-POE/409 Platform Truck, 2000 lb Load Capacity, 72 Inch x 36 Inch x 11 1/2 Inch, Polyurethane | CP4WLK ELQ-3672-8-POE/409PolyurethanePlywood72"36"Removable Raised72"36"1/2"€1,041.81
FAIRBANKS E-98-Q-3672-RTE/408 Platform Truck, 2000 lb Load Capacity, 72 Inch x 36 Inch x 11 1/2 Inch, Rubber, 8 in | CP4WLL E-98-Q-3672-RTE/408RubberHardwood72"36"Raised72"36"1"€884.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAIRBANKS E-98-Q-3060-RTE/408 Platform Truck, 2000 lb Load Capacity, 60 x 30 x 11 1/1 Inch, Rubber, 8 in
€738.31 /unit