FAIRBANKS E-84-IW Lever Dolly Wheeled 84 Inch Steel/oak | AC9VMF 3KNA5

FAIRBANKS E-84-IW Pry Bar Dolly, 5000 lb Load Capacity, 80 Inch Length, 3 Inch Nose Plate DP, Steel Wheel

Item: AC9VMF Model: E-84-IWCross Ref: 3KNA5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€412.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPry Bar Lever Dolly
Handle ColorOak
Handle MaterialWood
Includes Foot AssistWithout Foot Assist
Load Capacity5000 lbs.
Non-marking Axle-mounted WheelsYes
Noseplate FinishPowder Coated
Noseplate MaterialIron
Noseplate ProfileBeveled
Noseplate Size5" x 3"
Noseplate Thickness1/2"
Noseplate TypeStraight
Overall Width10 3/4"
Pry Bar Length84"
Rotation/swivel MechanismNone
Wheel BearingsPlain
Wheel Dia.5"
Wheel MaterialSteel
Wheel TypeSolid
Wheel Width1 1/2"
FeaturesBeveled Nose Iron
Frame MaterialWood
Handle Length80"
Nose Plate Depth3"
Nose Plate FinishPowder Coated
Nose Plate MaterialIron
Nose Plate ProfileBeveled
Nose Plate Thickness1/2"
Overall Length84"
Weight33 lbs.
Wheel Diameter5"
Wheel/tread MaterialSteel

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)17.78
Ship length (cm)223.52
Ship width (cm)22.86
HS code8716805090
Country of OriginUS

Product Details:

    • E Series oak lever dolly, commonly used in pairs, to easily lift pallets, crates and heavy machinery
    • Reverse-bevelled nose iron to lift extremely heavy loads, without rupture
    • 84-inch-long oak handle with smooth round edges

Product Variants

ProductModelLoad CapacityPry Bar LengthWheel MaterialNoseplate MaterialHandle MaterialNoseplate SizeRotation/swivel MechanismPrice
FAIRBANKS E-60-IW Lever Dolly Wheeled 60 Inch Steel/oak | AC9VMD 3KNA3 E-60-IW3500 lbs.60"SteelIronWood5" x 3"None€364.09
RFQ
FAIRBANKS E-72-IW Lever Dolly Wheeled 72 Inch Steel/oak | AC9VME 3KNA4 E-72-IW4250 lbs.72"SteelSteelWood5" x 3"None€395.69
RFQ
FAIRBANKS E-60-RT Pry Bar With Rubber Wheels 60 In | AD8BCF 4HRG6 E-60-RT3500 lbs.60"Cast IronIronWood5" x 3"None€403.57
RFQ
FAIRBANKS E-72-RT Pry Bar With Rubber Wheels 72 In | AD8BCG 4HRG7 E-72-RT4250 lbs.72"Cast IronIronWood3" x 5"None€430.68
RFQ
FAIRBANKS E-84-RT Pry Bar With Rubber Wheels 84 In | AD8BCH 4HRG8 E-84-RT5000 lbs.84"Cast IronIronWood5" x 3"None€434.17
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAIRBANKS E-84-IW Pry Bar Dolly, 5000 lb Load Capacity, 80 Inch Length, 3 Inch Nose Plate DP, Steel Wheel
€412.43 /unit