FAIRBANKS E-72-IW Lever Dolly Wheeled 72 Inch Steel/oak | AC9VME 3KNA4

FAIRBANKS E-72-IW Pry Bar Dolly, 4250 lb Load Capacity, 72 Inch Length, 3 Inch Nose Plate DP, Steel Wheel

Item: AC9VME Model: E-72-IWCross Ref: 3KNA4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€418.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPry Bar Lever Dolly
Handle ColorOak
Handle MaterialWood
Includes Foot AssistWithout Foot Assist
Load Capacity4250 lbs.
Non-marking Axle-mounted WheelsYes
Noseplate FinishPowder Coated
Noseplate MaterialSteel
Noseplate ProfileBeveled
Noseplate Size5" x 3"
Noseplate Thickness1/2"
Noseplate TypeStraight
Overall Width10 3/4"
Pry Bar Length72"
Rotation/swivel MechanismNone
Wheel BearingsPlain
Wheel Dia.5"
Wheel MaterialSteel
Wheel TypeSolid
Wheel Width1 1/2"
FeaturesBeveled Nose Iron
Frame MaterialWood
Handle Length72"
Nose Plate Depth3"
Nose Plate FinishPowder Coated
Nose Plate MaterialIron
Nose Plate ProfileBeveled
Nose Plate Thickness1/2"
Overall Length72"
Weight31 lbs.
Wheel Diameter5"
Wheel/tread MaterialSteel

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)17.78
Ship length (cm)193.04
Ship width (cm)22.86
HS code8716805090
Country of OriginUS

Product Details:

    • Noseplate Material (Iron)

Product Variants

ProductModelLoad CapacityPry Bar LengthWheel MaterialNoseplate MaterialHandle MaterialNoseplate SizeRotation/swivel MechanismPrice
FAIRBANKS E-60-IW Lever Dolly Wheeled 60 Inch Steel/oak | AC9VMD 3KNA3 E-60-IW3500 lbs.60"SteelIronWood5" x 3"None€364.09
RFQ
FAIRBANKS E-84-IW Lever Dolly Wheeled 84 Inch Steel/oak | AC9VMF 3KNA5 E-84-IW5000 lbs.84"SteelIronWood5" x 3"None€389.52
RFQ
FAIRBANKS E-60-RT Pry Bar With Rubber Wheels 60 In | AD8BCF 4HRG6 E-60-RT3500 lbs.60"Cast IronIronWood5" x 3"None€403.57
RFQ
FAIRBANKS E-72-RT Pry Bar With Rubber Wheels 72 In | AD8BCG 4HRG7 E-72-RT4250 lbs.72"Cast IronIronWood3" x 5"None€430.68
RFQ
FAIRBANKS E-84-RT Pry Bar With Rubber Wheels 84 In | AD8BCH 4HRG8 E-84-RT5000 lbs.84"Cast IronIronWood5" x 3"None€434.17
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAIRBANKS E-72-IW Pry Bar Dolly, 4250 lb Load Capacity, 72 Inch Length, 3 Inch Nose Plate DP, Steel Wheel
€418.97 /unit