FAIRBANKS AI-2436-4IW General Purpose Dolly, 2000 lb Load Capacity, Solid Steel, Green | CP4WLG

FAIRBANKS AI-2436-4IW General Purpose Dolly, 2000 lb Load Capacity, Solid Steel, Green

Item: CP4WLG Model: AI-2436-4IWCross Ref: 260N90
In Stock

Get it by Tuesday, Jun 10

€288.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Dolly
Caster Dia.4"
Caster TypeSolid
Caster Wheel Material, Tread MaterialSteel
Caster Width1 1/2"
ColorGreen
IncludesTowing Eye
Load Capacity2000 lbs.
Caster Wheel Dia.4"
Caster Wheel TypeSolid
Caster Wheel Width1 1/2"
Caster Wheel/tread MaterialSteel

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLoad CapacityColorCaster WidthCaster Wheel Material, Tread MaterialPrice
FAIRBANKS ED-26-1616-3HR General Purpose Dolly, 1000 lb Load Capacity, Solid Rubber, Natural | CP4WLE ED-26-1616-3HR1000 lbs.Natural1 1/4"Rubber€77.02
FAIRBANKS ED-26-1830-3HR General Purpose Dolly, 1000 lb Load Capacity, Solid Rubber, Natural | CP4WLF ED-26-1830-3HR1000 lbs.Natural1 1/4"Rubber€70.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAIRBANKS AI-2436-4IW General Purpose Dolly, 2000 lb Load Capacity, Solid Steel, Green
€288.26 /unit