MAIN FILTER INC. MF0384010 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 14.68 Inch Height | CF8RUJ PR2875

MAIN FILTER INC. MF0384010 PR2875 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 14.68 Inch Height

Item: CF8RUJ Model: MF0384010Cross Ref: PR2875
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.287"
Capacity81.75g
Cracking Pressure3045 psi
Filter MediaGlass
Filter Rating25 µm
Filter Size910 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.866"
Top O.d.3.287"

Product Details:

    • Repalcement PARKER PR2875

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Flow DirectionFilter SizeCapacityPrice
MAIN FILTER INC. MF0006420 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 3.7 Inch Height | CF6QWK MART MF00064201.004"1.85"3045 psi3.7"1.85"Outside In82 sq. in.7.38g-
RFQ
MAIN FILTER INC. MF0006428 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 10.03 Inch Height | CF6QWR MART MF00064281.866"3.287"435 psi10.03"3.287"Outside In696 sq. in.62.5g-
RFQ
MAIN FILTER INC. MF0006430 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 6.77 Inch Height | CF6QWT MART MF00064301.004"1.85"3045 psi6.77"1.85"Outside In153 sq. in.13.71g-
RFQ
MAIN FILTER INC. MF0006431 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 9.68 Inch Height | CF6QWU MART MF00064311.004"1.85"435 psi9 17/25"1.85"Outside In226 sq. in.20.29g-
RFQ
MAIN FILTER INC. MF0006437 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 10.03 Inch Height | CF6QWY MART MF00064371.866"3.287"3045 psi10.03"3.287"Outside In618 sq. in.55.54g-
RFQ
MAIN FILTER INC. MF0006442 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 3.7 Inch Height | CF6QXC MART MF00064421.004"1.85"435 psi3.7"1.85"Outside In85 sq. in.7.6g-
RFQ
MAIN FILTER INC. MF0006444 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 6.77 Inch Height | CF6QXE MART MF00064441.004"1.85"435 psi6.77"1.85"Outside In157 sq. in.14.11g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0384010 PR2875 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 14.68 Inch Height