FACOM FA-113.12TAVSE Insulated Adjustable Wrench 12-19/32 Inch 1000v | AC4ZVK 32H630

FACOM FA-113.12TAVSE Insulated Adjustable Wrench 12-19/32 Inch 1000v

Item: AC4ZVK Model: FA-113.12TAVSECross Ref: 32H630
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Adjustable Wrench
FinishBurnished
Finish/coatingBurnished
Handle ColorOrange
Handle TypeInsulated
Jaw Capacity1 1/2"
LockableNot Lockable
MaterialAlloy Steel
Overall Length310 mm

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)3.05
Ship length (cm)31.75
Ship width (cm)5.59
HS code8204120000
Country of OriginFR

Product Variants

ProductModelOverall LengthJaw CapacityMaterialFinishHandle TypeLockableHandle ColorPrice
FACOM FA-113.10TAVSE Insulated Adjustable Wrench 10-7/16 Inch 1000v | AC4ZVJ 32H629 FA-113.10TAVSE260 mm1.312"Alloy SteelBurnishedInsulated--€72.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FACOM FA-113.12TAVSE Insulated Adjustable Wrench 12-19/32 Inch 1000v