Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FACOM FA-113.10TAVSE Insulated Adjustable Wrench 10-7/16 Inch 1000v | AC4ZVJ 32H629

FACOM FA-113.10TAVSE Insulated Adjustable Wrench 10-7/16 Inch 1000v

Item: AC4ZVJ Model: FA-113.10TAVSECross Ref: 32H629
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€83.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Adjustable Wrench
FinishBurnished
Handle TypeInsulated
Jaw Capacity1.312"
MaterialAlloy Steel
Overall Length260 mm
Adjustable Wrench TypeInsulated Adjustable Wrench
End StyleSolid
Grip StyleInsulated
Handle ColorOrange, Yellow
Head TypeStandard
InsulatedYes
Opening TypeAdjustable
StandardsANSI
Weight1.37 lbs.

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)26.42
Ship width (cm)6.6
HS code8204120000
Country of OriginFR

Product Variants

ProductModelOverall LengthJaw CapacityMaterialFinishHandle TypeLockableHandle ColorPrice
FACOM FA-113.12TAVSE Insulated Adjustable Wrench 12-19/32 Inch 1000v | AC4ZVK 32H630 FA-113.12TAVSE310 mm1 1/2"Alloy SteelBurnishedInsulatedNot LockableOrange€91.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FACOM FA-113.10TAVSE Insulated Adjustable Wrench 10-7/16 Inch 1000v
€83.89 /unit