Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U51798.025.0150 Clevis Pin, 1-1/2 Inch Length, 18-8 Grade, 1/4 Inch Pin Dia. | CG8UJU 41MF29

FABORY U51798.025.0150 Clevis Pin, Head, 1/4 In Pin Dia., 1 1/2 In Lg., Gr. 18-8, SS, W/O Pin, 5 Pk

Item: CG8UJU Model: U51798.025.0150Cross Ref: 41MF29
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Pin
GradeGrade 18-8
Head TypeHead
Length1 1/2"
MaterialStainless Steel
Pin Dia.1/4"
Pin TypeWithout Pin
System Of MeasurementImperial
Dimensional StandardsASME B18.8.1
FinishPlain
Head Diameter3/8"
Head Diameter Tolerance+0.01/-0.005"
Material Grade/class18-8
Maximum Hole Size0.094"
Minimum Hole Size0.088"
Pin Diameter1/4"
Product TypeStandard Clevis Pin
Resistance PropertiesCorrosion Resistant
Shank Length1 1/2"
StandardsASME B18.8.1
Usable Length1 23/64"

Shipping Info:

Ship weight (kg) 0.0567
Country of OriginVaries

Product Variants

ProductModelTypePin Dia.Usable LengthGradeIncludesFinishHead TypeMaterialPkg. Qty.Price
GL HUYETT WWGCLPS6BPS6001 Clevis Pin With Hairpin Stainless Steel 0.250 x 1/2 Inch Pk5 | AB3ZNX 1WFD4 WWGCLPS6BPS6001Standard1/4"23/64"Grade 316HairpinPlainHeadStainless Steel5€15.38
GL HUYETT WWGCLPS6BPS6002 Clevis Pin With Hairpin Stainless Steel 0.250 x 3/4 Inch Pk5 | AB3ZNY 1WFD6 WWGCLPS6BPS6002Standard1/4"39/64"Grade 316HairpinPlainHeadStainless Steel5€19.82
GL HUYETT WWGCLPS6BPS6003 Clevis Pin With Hairpin Stainless Steel 0.250 x 1 Inch - Pack Of 5 | AB3ZPA 1WFD8 WWGCLPS6BPS6003Standard1/4"55/64"Grade 316HairpinPlainHeadStainless Steel5€20.68
GL HUYETT WWGCLPS6BPS6004 Clevis Pin With Hairpin 0.250 x 1 1/4 Inch - Pack Of 5 | AB3ZPB 1WFE1 WWGCLPS6BPS6004Standard1/4"1 7/64"Grade 316HairpinPlainHeadStainless Steel5€23.99
GL HUYETT WWGCLPS6BPS6005 Clevis Pin With Hairpin 0.250 x 1 1/2 Inch - Pack Of 5 | AB3ZPC 1WFE3 WWGCLPS6BPS6005Standard1/4"1 23/64"Grade 316HairpinPlainHeadStainless Steel5€20.83
GL HUYETT WWGCLPS6BPS6006 Clevis Pin With Hairpin Stainless Steel 0.250 x 2 Inch - Pack Of 5 | AB3ZPD 1WFE5 WWGCLPS6BPS6006Standard1/4"1 55/64"Grade 316HairpinPlainHeadStainless Steel5€25.22
GL HUYETT WWGCLPS6BPS6007 Clevis Pin With Hairpin Standard Stainless Steel 0.375 x 3/4 In | AB3ZPF 1WFE7 WWGCLPS6BPS6007Standard3/8"33/64"Grade 316HairpinPlainHeadStainless Steel1€6.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51798.025.0150 Clevis Pin, Head, 1/4 In Pin Dia., 1 1/2 In Lg., Gr. 18-8, SS, W/O Pin, 5 Pk
€20.23 /unit