EATON ES3T3R1GF1 | BH9FQL

EATON ES3T3R1GF1 Elevator Control Switch, Green Pilot Light, No Neutral Lug, 100A, #8-1/0 Al Or Cu, 240 V

Item: BH9FQL Model: ES3T3R1GF1
In Stock

Get it by Tuesday, Jun 17

€11,528.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Switch
Amps100A
Cord Size1/0 AWG to #8
Length11.18"
Nema Enclosure RatingNEMA 1
NotesClass J Fuses Not Included, Standard Overside Enclosure To Mount Control Power Transformer Fire Safety Interface Relay And Control Terminal Blocks, Optional Neutral Lug Size Same As Line And Load.
Product Height29.62"
Product NameEaton Elevator Control Switch
Product Width16.35"
Special Features120 Vac Coil Fire Safety Interface Relay, Single-Pole Fire Alarm Voltage Monitoring Relay, Green Pilot Light, No Neutral Lug
TypeElevator Control Switch
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Wire MaterialAluminium, Copper

Shipping Info:

Ship weight (kg) 27
Ship height (cm)75.23
Ship length (cm)28.4
Ship width (cm)41.53
Country of OriginUS

Product Variants

ProductModelAmpsVoltageCord SizePrice
EATON ES1T1R1RF1NB | BH9FHP ES1T1R1RF1NB30A480V#8 to # 14€11,200.85
EATON ES1T1R1GF3 | BH9FHQ ES1T1R1GF330A480V#8 to # 14€7,910.85
EATON ES1T1R1GF1B | BH9FHR ES1T1R1GF1B30A480V#8 to # 14€10,660.60
EATON ES1T1R2GB | BH9FHU ES1T1R2GB30A480V#8 to # 14€10,554.06
EATON ES1T1R1F3NB | BH9FHV ES1T1R1F3NB30A480V#8 to # 14€11,010.61
EATON ES1T1R2GF1B | BH9FHW ES1T1R2GF1B30A480V#8 to # 14-
RFQ
EATON ES1T1R1RF3B | BH9FHX ES1T1R1RF3B30A480V#8 to # 14€10,660.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ES3T3R1GF1 Elevator Control Switch, Green Pilot Light, No Neutral Lug, 100A, #8-1/0 Al Or Cu, 240 V
€11,528.04 /unit