FABORY U39150.037.0325 Spring Pin, 0.386-0.400 Inch Dia. Range, 3/8 Inch Nominal Dia., Spring Steel Grade | CG8QUK 41LY98

FABORY U39150.037.0325 Spring Pin, 3/8 In Nominal Dia., Steel, 0.386 In To 0.4 In Actual Dia. Rng, 3 1/4 In Lg.

Item: CG8QUK Model: U39150.037.0325Cross Ref: 41LY98
Limited Availability
€31.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.386" to 0.4"
Chamfer Dia.0.366"
Chamfer Length Reference0.095"
Double Shear Strength18000 lbs.
FinishPlain
GradeNon Graded
Length3 1/4"
MaterialSteel
Nominal Dia.3/8"
System Of MeasurementImperial
TypeCoiled
End TypeChamfered
Fits Minimum Hole Diameter3/8"
Material Grade/classGrade 1070
Outside Diameter Tolerance0.386" to 0.4"
Pin TypeCoiled
Rockwell HardnessHV 420-545
StandardsASME B18.8.2

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39150.037.0325 Spring Pin, 3/8 In Nominal Dia., Steel, 0.386 In To 0.4 In Actual Dia. Rng, 3 1/4 In Lg.
€31.64 /unit