FABORY U22551.087.0550 Fully Threaded Stud, 5 1/2 Inch Length, 7/8-9 Thread Size | CG8MZB 26LP92

FABORY U22551.087.0550 Fully Threaded Stud, 7/8 In - 9 Thread Size, Steel, 5 1/2 In Lg., Gr. B16, Plain, Coarse, 40 Pk

Item: CG8MZB Model: U22551.087.0550Cross Ref: 26LP92
In Stock

Get it by Tuesday, Jun 17

€823.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
FinishPlain
GradeGrade B16
HardnessRockwell C35
Length5 1/2"
MaterialSteel
System Of MeasurementImperial
Temp. Range-58°F to +977°F
Tensile Strength100000 psi
Thread DirectionRight Hand
Thread Size7/8"-9
Thread TypeCoarse
Material Grade/classGrade B16
Maximum Temperature977°F
Minimum Temperature-58°F
Minimum Yield Strength105000 psi
Overall Length5 1/2"
Rockwell HardnessC35 Max

Shipping Info:

Ship weight (kg) 13.7304
Country of OriginVaries

Product Variants

ProductModelThread SizeThread DirectionTensile StrengthHardnessTemp. RangeMaterialFinishPkg. Qty.Price
FABORY U22551.062.0325 Fully Threaded Stud, 3 1/4 Inch Length, 5/8-11 Thread Size | CG8MYE 26LP59 U22551.062.03255/8"-11Right Hand100000 psiRockwell C35-58°F to +977°FSteelPlain125€675.69
FABORY U22551.062.0350 Fully Threaded Stud, 3 1/2 Inch Length, 5/8-11 Thread Size | CG8MYF 26LP60 U22551.062.03505/8"-11Right Hand100000 psiRockwell C35-58°F to +977°FSteelPlain100€546.94
FABORY U22551.062.0400 Fully Threaded Stud, 4 Inch Length, 5/8-11 Thread Size | CG8MYG 26LP62 U22551.062.04005/8"-11Right Hand100000 psiRockwell C35-58°F to +977°FSteelPlain100€593.92
FABORY U22551.062.0425 Fully Threaded Stud, 4 1/4 Inch Length, 5/8-11 Thread Size | CG8MYH 26LP63 U22551.062.04255/8"-11Right Hand100000 psiRockwell C35-58°F to +977°FSteelPlain100€622.77
FABORY U22551.062.0450 Fully Threaded Stud, 4 1/2 Inch Length, 5/8-11 Thread Size | CG8MYJ 26LP64 U22551.062.04505/8"-11Right Hand100000 psiRockwell C35-58°F to +977°FSteelPlain100€631.05
FABORY U22551.075.0350 Fully Threaded Stud, 3 1/2 Inch Length, 3/4-10 Thread Size | CG8MYK 26LP71 U22551.075.03503/4"-10Right Hand100000 psiRockwell C35-58°F to +977°FSteelPlain75€648.17
FABORY U22551.075.0400 Fully Threaded Stud, 4 Inch Length, 3/4-10 Thread Size | CG8MYL 26LP73 U22551.075.04003/4"-10Right Hand100000 psiRockwell C35-58°F to +977°FSteelPlain75€678.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U22551.087.0550 Fully Threaded Stud, 7/8 In - 9 Thread Size, Steel, 5 1/2 In Lg., Gr. B16, Plain, Coarse, 40 Pk
€823.04 /unit