Flat Shipping

Flat Shipping at €24.99 + VAT

OSG VGM5-1148 Carbide End Mill, 5 Flutes, 5/8 Inch Milling Dia, 25/32 Inch Length Of Cut | CT4VBB

OSG VGM5-1148 Carbide End Mill, 5 Flutes, 5/8 Inch Milling Dia, 25/32 Inch Length Of Cut

Item: CT4VBB Model: VGM5-1148Cross Ref: 61LJ16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€312.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Coolant FedNon Coolant Through
Corner Radius0.02"
Cutting Length0.781"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
GradeHigh Performance
Helix Angle40°
MaterialCarbide
Material ApplicationCast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Material Grade - MachiningHigh Performance
Milling Dia.5/8"
Neck Dia.0.593"
Neck Length3 1/8"
Number Of Coolant Holes0
Number Of Flutes5
Overall Length6"
Primary Material ApplicationCast Iron, Hardened Steel, Inconel, Stainless Steel, Steel, Titanium, Tool And Die Steel
Primary Material Application Iso CodeH, K, M, P, S
Secondary Material ApplicationHardened Steels: C35 To C45
Secondary Material Application Iso CodeH
Shank Dia.5/8"
Shank TypeShrink Fit
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
For Material Hardness0 HRC to 45 HRC
Length Of Cut25/32"
List NumberVGM5-LN
Material - MachiningCarbide
Material ApplicationsCast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Measurement SystemFractional Inch
Shank Type - MachiningShrink Fit
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.3879
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleGradeCorner RadiusOverall LengthList NumberPrice
OSG VGM5-1193 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKA VGM5-11931"51"40°High Performance0.06"6"-€438.56
OSG VGM5-1199 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKB VGM5-11991"51"40°High Performance0.03"6"-€505.55
OSG VGM5-1206 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKC VGM5-12061"51"40°High Performance0.03"7"-€535.79
OSG VGM5-1208 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKD VGM5-12081"51"40°High Performance0.09"7"-€535.79
OSG VGM5-1204 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKE VGM5-12041"51"40°High Performance1/4"6"-€505.55
OSG VGM5-1202 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKF VGM5-12021"51"40°High Performance3/25"6"-€505.55
OSG VGM5-1211 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKG VGM5-12111"51"40°High Performance1/4"7"-€534.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG VGM5-1148 Carbide End Mill, 5 Flutes, 5/8 Inch Milling Dia, 25/32 Inch Length Of Cut
€312.64 /unit