Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U08361.025.0300 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJZ 41UJ50

FABORY U08361.025.0300 Bolt, 1/4 In - 20 Thread Size, Steel, 3 In Lg., Gr. A307A, Zn Plated, Flat, Coarse, 50 Pk

Item: CG8LJZ Model: U08361.025.0300Cross Ref: 41UJ50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
FinishZinc Plated
GradeGrade A307A
HardnessRockwell B100
Head Dia.31/32"
Head Height0.078"
Head TypeFlat
Length3"
MaterialSteel
Neck Length1/4"
Neck TypeSquare
Neck Width15/64"
Screw TypeElevator Bolt
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse
Dimensional StandardsASME B18.5
Fastener Length3"
Head StyleFlat
Head Width31/32"
Made In North AmericaNo
Material Grade/classGrade A307A
Material Quality StandardsASTM A307
Minimum Thread Length3/4"
Neck Height1/4"
Rockwell HardnessMax B100
Tensile Strength60000 psi
TypeElevator Bolt

Shipping Info:

Ship weight (kg) 0.8829
Country of OriginVaries

Product Variants

ProductModelHardnessThread StyleThread DirectionHead HeightHead Dia.Screw TypeNeck TypeNeck WidthPkg. Qty.Price
FABORY B08361.025.0125 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG7AMY 178T26 B08361.025.0125-Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"1050-
RFQ
FABORY B08361.025.0150 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG7AMZ 178T27 B08361.025.0150-Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"900-
RFQ
FABORY U08361.025.0075 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJR 41UJ43 U08361.025.0075Rockwell B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€31.29
FABORY U08361.025.0100 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJT 41UJ44 U08361.025.0100Rockwell B69-B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€34.66
FABORY U08361.025.0125 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJU 41UJ45 U08361.025.0125Rockwell B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€44.29
FABORY U08361.025.0150 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJV 41UJ46 U08361.025.0150Rockwell B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€40.46
FABORY U08361.025.0175 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJW 41UJ47 U08361.025.0175Rockwell B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€43.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U08361.025.0300 Bolt, 1/4 In - 20 Thread Size, Steel, 3 In Lg., Gr. A307A, Zn Plated, Flat, Coarse, 50 Pk
€100.64 /unit