Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U08361.025.0150 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJV 41UJ46

FABORY U08361.025.0150 Bolt, 1/4 In - 20 Thread Size, Steel, 1 1/2 In Lg., Gr. A307A, Zn Plated, Flat, Coarse, 50 Pk

Item: CG8LJV Model: U08361.025.0150Cross Ref: 41UJ46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
FinishZinc Plated
GradeGrade A307A
HardnessRockwell B100
Head Dia.31/32"
Head Height0.078"
Head TypeFlat
Length1 1/2"
MaterialSteel
Neck Length1/4"
Neck TypeSquare
Neck Width15/64"
Screw TypeElevator Bolt
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.5562
Country of OriginVaries

Product Variants

ProductModelHardnessThread StyleThread DirectionHead HeightHead Dia.Screw TypeNeck TypeNeck WidthPkg. Qty.Price
FABORY B08361.025.0125 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG7AMY 178T26 B08361.025.0125-Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"1050-
RFQ
FABORY B08361.025.0150 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG7AMZ 178T27 B08361.025.0150-Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"900-
RFQ
FABORY U08361.025.0075 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJR 41UJ43 U08361.025.0075Rockwell B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€31.29
FABORY U08361.025.0100 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJT 41UJ44 U08361.025.0100Rockwell B69-B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€34.66
FABORY U08361.025.0125 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJU 41UJ45 U08361.025.0125Rockwell B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€44.29
FABORY U08361.025.0175 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJW 41UJ47 U08361.025.0175Rockwell B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€43.57
FABORY U08361.025.0200 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJX 41UJ48 U08361.025.0200Rockwell B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€45.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U08361.025.0150 Bolt, 1/4 In - 20 Thread Size, Steel, 1 1/2 In Lg., Gr. A307A, Zn Plated, Flat, Coarse, 50 Pk
€53.34 /unit