FABORY B08361.025.0125 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG7AMY 178T26

FABORY B08361.025.0125 Bolt, 1/4 In - 20 Thread Size, Steel, 1 1/4 In Lg., Gr. A307A, Zn Plated, Flat, 1050 Pk

Item: CG7AMY Model: B08361.025.0125Cross Ref: 178T26
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
FinishZinc Plated
GradeGrade A307A
Head Dia.31/32"
Head Height0.078"
Head TypeFlat
Length1 1/4"
MaterialSteel
Neck Length1/4"
Neck TypeSquare
Neck Width15/64"
Screw TypeElevator Bolt
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse
Dimensional StandardsASME B18.5
Fastener Length1 1/4"
Head StyleFlat
Head Width31/32"
Made In North AmericaNo
Material Grade/classGrade A307A
Material Quality StandardsASTM A307
Minimum Thread Length3/4"
Neck Height1/4"
Tensile Strength60000 psi
TypeElevator Bolt

Shipping Info:

Ship weight (kg) 10.2087
Country of OriginVaries

Product Variants

ProductModelHardnessThread StyleThread DirectionHead HeightHead Dia.Screw TypeNeck TypeNeck WidthPkg. Qty.Price
FABORY B08361.025.0150 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG7AMZ 178T27 B08361.025.0150-Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"900-
RFQ
FABORY U08361.025.0075 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJR 41UJ43 U08361.025.0075Rockwell B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€31.29
FABORY U08361.025.0100 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJT 41UJ44 U08361.025.0100Rockwell B69-B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€34.66
FABORY U08361.025.0125 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJU 41UJ45 U08361.025.0125Rockwell B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€44.29
FABORY U08361.025.0150 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJV 41UJ46 U08361.025.0150Rockwell B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€40.46
FABORY U08361.025.0175 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJW 41UJ47 U08361.025.0175Rockwell B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€43.57
FABORY U08361.025.0200 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LJX 41UJ48 U08361.025.0200Rockwell B100Partially ThreadedRight Hand0.078"31/32"Elevator BoltSquare15/64"50€45.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B08361.025.0125 Bolt, 1/4 In - 20 Thread Size, Steel, 1 1/4 In Lg., Gr. A307A, Zn Plated, Flat, 1050 Pk