Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U01209.037.0600 Tap Bolt, 3/8-16 Thread Size, A307A Grade | CG8KCD 41UD10

FABORY U01209.037.0600 Tap Bolt, 3/8 In - 16 Thread Size, Steel, 6 In Lg., 1/4 In Head Ht., 9/16 In Head Wd., 60000 psi TS, 10 Pk

Item: CG8KCD Model: U01209.037.0600Cross Ref: 41UD10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive Size9/16"
Drive TypeHex
FinishZinc Plated
GradeGrade A307A
HardnessRockwell B69
Head Height1/4"
Head TypeHex
Head Width9/16"
Length6"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length6"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length6"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade A307A
Material Quality StandardsASTM A307
Minimum Thread Length6"
Overall Length6"
Rockwell HardnessHRB69

Shipping Info:

Ship weight (kg) 0.8829
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeDrive SizeHardnessThread FitPkg. Qty.Price
APPROVED VENDOR 500305-BR Tap Bolt Steel 3/8-16 X1 Inch Pk 1500 | AE4GRL 5KEK8 500305-BRFully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B69Class 2A1€239.21
FABORY B01209.037.0150 Tap Bolt, 3/8-16 Thread Size, A307A Grade | CG6QNC 167H14 B01209.037.0150Fully ThreadedRight HandHexHexHex Tap Bolt9/16"Rockwell B69-400-
RFQ
FABORY B01209.037.0200 Tap Bolt, 3/8-16 Thread Size, A307A Grade | CG6QNE 167H16 B01209.037.0200Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B69-325-
RFQ
FABORY B01209.037.0300 Tap Bolt, 3/8-16 Thread Size, A307A Grade | CG6QNJ 167H20 B01209.037.0300Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B69-225-
RFQ
FABORY B01209.037.0350 Tap Bolt, 3/8-16 Thread Size, A307A Grade | CG6QNK 167H21 B01209.037.0350Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B69-200-
RFQ
FABORY B01209.037.0500 Tap Bolt, 3/8-16 Thread Size, A307A Grade | CG6QNN 167H24 B01209.037.0500Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B69-140€134.08
FABORY B01209.037.0600 Tap Bolt, 3/8-16 Thread Size, A307A Grade | CG6QNQ 167H26 B01209.037.0600Fully ThreadedRight HandHexHexHex Tap Bolt9/16"Rockwell B69-120€183.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U01209.037.0600 Tap Bolt, 3/8 In - 16 Thread Size, Steel, 6 In Lg., 1/4 In Head Ht., 9/16 In Head Wd., 60000 psi TS, 10 Pk
€16.43 /unit