APPROVED VENDOR 500305-BR Tap Bolt Steel 3/8-16 X1 Inch Pk 1500 | AE4GRL 5KEK8

APPROVED VENDOR 500305-BR Tap Bolt, 3/8 In - 16 Thread Size, Steel, 1 In Lg., 1/4 In Head Ht., 9/16 In Head Wd., 1500 Pk

Item: AE4GRL Model: 500305-BRCross Ref: 5KEK8
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishZinc Plated
GradeGrade A307A
HardnessRockwell B69
Head Height1/4"
Head TypeHex
Head Width9/16"
Length1"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length1"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade A307A
Material Quality StandardsASTM A307
Minimum Thread Length1"
Overall Length1"
Rockwell HardnessHRB69

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)19.05
Ship length (cm)23.5
Ship width (cm)23.5
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeDrive SizeHardnessThread FitPkg. Qty.Price
FABORY B01209.037.0150 Tap Bolt, 3/8-16 Thread Size, A307A Grade | CG6QNC 167H14 B01209.037.0150Fully ThreadedRight HandHexHexHex Tap Bolt9/16"Rockwell B69-400-
RFQ
FABORY B01209.037.0200 Tap Bolt, 3/8-16 Thread Size, A307A Grade | CG6QNE 167H16 B01209.037.0200Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B69-325-
RFQ
FABORY B01209.037.0300 Tap Bolt, 3/8-16 Thread Size, A307A Grade | CG6QNJ 167H20 B01209.037.0300Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B69-225-
RFQ
FABORY B01209.037.0350 Tap Bolt, 3/8-16 Thread Size, A307A Grade | CG6QNK 167H21 B01209.037.0350Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B69-200-
RFQ
FABORY B01209.037.0500 Tap Bolt, 3/8-16 Thread Size, A307A Grade | CG6QNN 167H24 B01209.037.0500Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B69-140€134.08
FABORY B01209.037.0600 Tap Bolt, 3/8-16 Thread Size, A307A Grade | CG6QNQ 167H26 B01209.037.0600Fully ThreadedRight HandHexHexHex Tap Bolt9/16"Rockwell B69-120€183.90
FABORY U01209.037.0125 Tap Bolt, 3/8-16 Thread Size, A307A Grade | CG8KBP 41UC96 U01209.037.0125Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B69-50€13.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 500305-BR Tap Bolt, 3/8 In - 16 Thread Size, Steel, 1 In Lg., 1/4 In Head Ht., 9/16 In Head Wd., 1500 Pk