Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51580.100.0060 Dowel Pin, 10mm Nominal Dia., A1 Grade, 10.0mm Pin Dia. | CG8HZX 41KR61

FABORY M51580.100.0060 Dowel Pin, Std Dowel, 60 mm Lg., 10 mm Pin Dia., Gr. A1, SS, Plain, 5 Pk

Item: CG8HZX Model: M51580.100.0060Cross Ref: 41KR61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
GradeGrade A1
Length60 mm
MaterialStainless Steel
Pin Dia.10 mm
Pin TypeStandard Dowel
System Of MeasurementMetric
Dimensional StandardsDIN 7
Display Qty5
Material Grade/classGrade A1
Pin Diameter10 mm
Shank Length60 mm
StandardsD7

Shipping Info:

Ship weight (kg) 0.1881
Country of OriginVaries

Product Variants

ProductModelMPNPkg. Qty.Price
FABORY M51580.100.0012 Dowel Pin, 10mm Nominal Dia., A1 Grade, 10.0mm Pin Dia. | CG8HZG 41KR47 M51580.100.0012M51580.100.00125€9.65
FABORY M51580.100.0014 Dowel Pin, 10mm Nominal Dia., A1 Grade, 10.0mm Pin Dia. | CG8HZH 41KR48 M51580.100.0014M51580.100.00145€10.95
FABORY M51580.100.0016 Dowel Pin, 10mm Nominal Dia., A1 Grade, 10.0mm Pin Dia. | CG8HZJ 41KR49 M51580.100.0016M51580.100.00165€9.34
FABORY M51580.100.0018 Dowel Pin, 10mm Nominal Dia., A1 Grade, 10.0mm Pin Dia. | CG8HZK 41KR50 M51580.100.0018M51580.100.00185€10.04
FABORY M51580.100.0020 Dowel Pin, 10mm Nominal Dia., A1 Grade, 10.0mm Pin Dia. | CG8HZL 41KR51 M51580.100.0020M51580.100.00205€8.95
FABORY M51580.100.0024 Dowel Pin, 10mm Nominal Dia., A1 Grade, 10.0mm Pin Dia. | CG8HZM 41KR52 M51580.100.0024M51580.100.00245€11.32
FABORY M51580.100.0028 Dowel Pin, 10mm Nominal Dia., A1 Grade, 10.0mm Pin Dia. | CG8HZN 41KR53 M51580.100.0028M51580.100.00285€12.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51580.100.0060 Dowel Pin, Std Dowel, 60 mm Lg., 10 mm Pin Dia., Gr. A1, SS, Plain, 5 Pk
€28.01 /pack