EATON CSMS5A5CY1606ADC | BJ2AYG

EATON CSMS5A5CY1606ADC Cordset, 5-Pin AC/DC Mini Straight Female Double-Ended Connector, 19.7 Feet Length Cable

Item: BJ2AYG Model: CSMS5A5CY1606ADC
Limited Availability
€165.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Connection5-pin mini female
Cord Length236.4 ft.
Height236 7/25"
Ip RatingIP68
Length1"
Nema Enclosure RatingNEMA 6P
Operating Temp.-4°F to +221°F
Product NameEaton Global Plus connector cable
Warranty1 yr.
Weight0.5781 lbs.
Width1"

Product Variants

ProductModelCable TypeNumber Of CablesPrice
EATON CS3ACY24XX | BJ2AQK CS3ACY24XX---
RFQ
EATON CSAR3F3CY1805 | BJ2AQN CSAR3F3CY1805--€91.42
EATON CSAR3F3CY2205 | BJ2AQP CSAR3F3CY2205Photoelectric Sensor--
RFQ
EATON CSAR3F3CY2210 | BJ2AQR CSAR3F3CY2210--€157.47
EATON CSAR3F3CY1802 | BJ2AQT CSAR3F3CY1802--€87.28
EATON CS4ACY22XX | BJ2AQU CS4ACY22XX--€7.07
EATON CSAR3F3CY1810 | BJ2AQV CSAR3F3CY1810--€119.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CSMS5A5CY1606ADC Cordset, 5-Pin AC/DC Mini Straight Female Double-Ended Connector, 19.7 Feet Length Cable
€165.63 /unit