Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51580.020.0020 Dowel Pin, 2mm Nominal Dia., A1 Grade, 2.0mm Pin Dia. | CG8HVE 41KP52

FABORY M51580.020.0020 Dowel Pin, Std Dowel, 20 mm Lg., 2 mm Pin Dia., Gr. A1, SS, Plain, 10 Pk

Item: CG8HVE Model: M51580.020.0020Cross Ref: 41KP52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
GradeGrade A1
Length20 mm
MaterialStainless Steel
Pin Dia.2 mm
Pin TypeStandard Dowel
System Of MeasurementMetric
Dimensional StandardsDIN 7
Display Qty10
Material Grade/classGrade A1
Pin Diameter2 mm
Shank Length20 mm
StandardsD7

Shipping Info:

Ship weight (kg) 0.0049
Country of OriginVaries

Product Variants

ProductModelMPNPkg. Qty.Price
FABORY M51580.020.0005 Dowel Pin, 2mm Nominal Dia., A1 Grade, 2.0mm Pin Dia. | CG8HUW 41KP44 M51580.020.0005M51580.020.000510€2.55
FABORY M51580.020.0006 Dowel Pin, 2mm Nominal Dia., A1 Grade, 2.0mm Pin Dia. | CG8HUX 41KP45 M51580.020.0006M51580.020.000610€2.82
FABORY M51580.020.0008 Dowel Pin, 2mm Nominal Dia., A1 Grade, 2.0mm Pin Dia. | CG8HUY 41KP46 M51580.020.0008M51580.020.000810€3.01
FABORY M51580.020.0010 Dowel Pin, 2mm Nominal Dia., A1 Grade, 2.0mm Pin Dia. | CG8HUZ 41KP47 M51580.020.0010M51580.020.001010€3.03
FABORY M51580.020.0012 Dowel Pin, 2mm Nominal Dia., A1 Grade, 2.0mm Pin Dia. | CG8HVA 41KP48 M51580.020.0012M51580.020.001210€3.05
FABORY M51580.020.0014 Dowel Pin, 2mm Nominal Dia., A1 Grade, 2.0mm Pin Dia. | CG8HVB 41KP49 M51580.020.0014M51580.020.001410€3.62
FABORY M51580.020.0016 Dowel Pin, 2mm Nominal Dia., A1 Grade, 2.0mm Pin Dia. | CG8HVC 41KP50 M51580.020.0016M51580.020.001610€3.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51580.020.0020 Dowel Pin, Std Dowel, 20 mm Lg., 2 mm Pin Dia., Gr. A1, SS, Plain, 10 Pk
€5.01 /unit